Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 451P07 Safety Sign Cell Phone, Security Notice, 10 Inch Width, 7 Inch Height, English | CE9LEP 451P07

CONDOR 451P07 Safety Sign Cell Phone, Security Notice, 10 Inch Width, 7 Inch Height, English

Item: CE9LEP Model: 451P07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Sign
Glow In The DarkNo
HeaderSecurity Notice
Height7"
Legend StyleSymbol, Text
Operating Temp. Range+20°F to +176°F
Sign MaterialVinyl
Thickness0.004"
Width10"
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Anti-slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Depth1/250"
Graffiti ResistantNo
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature-40°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Osha RegulationsOSHA 29 CFR 1910.145
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity1
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign HeaderSecurity Notice
Sign LegendUse Of Cellular Phone Is Prohibited In This Facility
Sign Legend Background ColorWhite, Yellow
Sign Legend StyleSymbol And Text
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeVertical Rectangle
State Specific SignNo
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.0126
Ship height (cm)17.78
Ship length (cm)0.01
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHeightLegend StyleHeaderThicknessOperating Temp. RangeSign MaterialGlow In The DarkPrice
CONDOR 451P02 Safety Sign Cell Phone, Security Notice, 14 Inch Width, 10 Inch Height, English | CE9LEE 451P02 451P0210"Symbol, TextSecurity Notice0.004"+20°F to +176°FVinylNo€10.74
CONDOR 451P08 Safety Sign Cell Phone, Security Notice, 14 Inch Width, 10 Inch Height, English | CE9LEH 451P08 451P0810"Symbol, TextSecurity Notice0.004"+20°F to +176°FVinylNo€10.74
CONDOR 451P01 Safety Sign Cell Phone, Security Notice, 10 Inch Width, 7 Inch Height, English | CE9LEL 451P01 451P017"Symbol, TextSecurity Notice0.004"+20°F to +176°FVinylNo€8.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 451P07 Safety Sign Cell Phone, Security Notice, 10 Inch Width, 7 Inch Height, English
€9.45 /unit