Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 3NEE5 Electrical Glove Protector 11 Grey/orange/black Pr | AD2DDM

CONDOR 3NEE5 Electrical Glove Protector 11 Grey/orange/black Pr

Item: AD2DDM Model: 3NEE5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Protector
ColorBlack, Gray, Orange
Cuff MaterialCowhide
Cuff StyleGauntlet
Glove MaterialsGoatskin
Leather Glove StyleWork
Leather OriginImport
Length12"
MaterialGoatskin Leather
Size11
Thumb StyleStraight
Brand And SeriesCondor
For Voltage ClassClass 2
Glove Hand StyleLeft and Right
Glove Length12"
Glove Size11
Leather Palm ProcessGrain
Leather Protector ColorWhite, Orange, Green
StandardsASTM F696

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)10.16
HS code4203293010
Country of OriginIN

Product Variants

ProductModelSizeColorMaterialPkg. Qty.Price
CONDOR 3NEE4 Electrical Glove Protector 10 Grey/orange/black Pr | AD2DDL 3NEE410Black, Gray, OrangeGoatskin Leather2€54.91
CONDOR 3NEE6 Electrical Glove Protector 8 Gray/orange/black Pr | AD2DDN 3NEE68Black, Gray, OrangeGoatskin Leather2€54.91
CONDOR 3NEE7 Electrical Glove Protector 9 Gray/orange/black Pr | AD2DDP 3NEE79Black, Gray, OrangeGoatskin Leather2€54.91
CONDOR 4FPF9 Electrical Glove Protector 7 Gray/orange/black Pr | AD7NRH 4FPF97Black, Gray, OrangeGoatskin Leather2€49.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 3NEE5 Electrical Glove Protector 11 Grey/orange/black Pr
€40.57 /pack