Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 3BA53 Coated Gloves Xl Gray/white Pr | AC8LAC

CONDOR 3BA53 Coated Gloves Xl Gray/white Pr

Item: AC8LAC Model: 3BA53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level4
Base Coating MaterialFoam Nitrile
Coating CoveragePalm
Coating MaterialNitrile , Smooth
Coating TextureSmooth
Coating TypeDipped
ColorWhite
Cuff ColorWhite
Cuff StyleKnit Wrist , Rolled
Double-dippedNo
En 388 Rating4121X
Finger CoverageFull Finger
Gauge13 ga.
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Glove Length StyleStandard
Hand Protection StyleGlove
Hem StyleFinished
Includes Finger FourchettesNo
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knit MaterialNylon
Knit Material ColorWhite
Latex-freeNo
Liner MaterialNylon
Lint-freeNo
Min. Temp.Not Rated
Palm Coating MaterialNitrile
Palm TypeCoated
ReversibleNo
Silicone-freeNo
SizeXL
Thumb StyleWing
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Fda CompliantNo
Glove Hand StyleLeft and Right
Glove Length10 1/2"
Glove StyleKnit
Hazard TypeGeneral Purpose
Size- AlphaXL
Size- Numeric10
Sold AsPair
StandardsANSI/ISEA 105, EN388
Thickness13 ga.

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code6116106500
Country of OriginCN

Product Details:

    • 3BA53 is a suggested replacement of 2RA27

Product Variants

ProductModelCuff StyleSizeCoating CoverageAnsi/isea Abrasion LevelColorBase Coating MaterialCoating TextureCoating TypePkg. Qty.Price
CONDOR 2UUD5 Coated Gloves Xxl Gray/white Pr | AC3MTT 2UUD5Knit Wrist2XLPalm4WhiteFoam NitrileSmoothDipped2€3.38
CONDOR 3BA54 Coated Gloves L Gray/white Pr | AC8LAD 3BA54Knit WristLPalm4WhiteFoam NitrileSmoothDipped2€5.81
CONDOR 3BA55 Coated Gloves M Gray/white Pr | AC8LAE 3BA55Knit WristMPalm4WhiteFoam NitrileSmoothDipped2€5.81
CONDOR 5AJ53 Coated Gloves S Gray/white Pr | AE3BBA 5AJ53Knit WristSPalm4WhiteFoam NitrileSmoothDipped2€5.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 3BA53 Coated Gloves Xl Gray/white Pr
€5.78 /pack