Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 3AL22 Cut Resistant Gloves Yellow S Pr | AC8JAV

CONDOR 3AL22 Cut Resistant Gloves Yellow S Pr

Item: AC8JAV Model: 3AL22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantYes
Ansi/isea Abrasion Level1
Ansi/isea Cut Level2
Ansi/isea Puncture Level3
Coating FinishUncoated
Coating MaterialUncoated
ColorYellow
CuffKnit
CutClute
Cut ResistantYes
Finger StyleFull Finger
HandAmbidextrous
Length9"
Liner MaterialKevlar
Puncture ResistantNo
SizeS
Suggested Use EnvironmentDry
Thumb StyleWing
Additional Hazard ProtectionNone
Coating CoverageUncoated
Coating TypeUncoated
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Glove ConstructionSeamless Knit
Glove Hand StyleAmbidextrous
Glove Length9"
Glove PerformanceGeneral Purpose
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialKevlar
Knit Material ColorYellow
Latex-freeNo
Silicone-freeNo
Size- AlphaS
Size- Numeric7
StandardsANSI/ISEA 105
Thickness7 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code6116938800
Country of OriginMX

Product Variants

ProductModelSizeAnsi/isea Cut LevelAnsi/isea Abrasion LevelColorThumb StyleAbrasion ResistantPuncture ResistantCoating FinishPkg. Qty.Price
CONDOR 1AJ44 Cut Resistant Gloves Yellow L Pr | AA8VPK 1AJ44L21YellowWingYesNoUncoated2€14.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 3AL22 Cut Resistant Gloves Yellow S Pr
€17.50 /unit