Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 32KF77 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polypropylene, Orange, 3Xl, Condor, 30 PK | CR2DDJ

CONDOR 32KF77 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polypropylene, Orange, 3Xl, 30 Pk

Item: CR2DDJ Model: 32KF77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Coat
Anti-staticNo
Attached HoodNo
Clean Process StatusNot Clean Processed
Closure TypeButton
Collar StyleMandarin
ColorOrange
Cuff StyleOpen
For Height76 1/4" to 78 3/4"
Garment StyleLab Coat
GenderUnisex
Iso Cleanroom ClassNot Applicable
LaunderableNo
Liquid Dispersal TypeSplash
MaterialPolypropylene
Material PerformanceLight Duty
Max. Height78 3/4"
Maximum Chest Size52"
Min. Height76 1/4"
Number Of Pockets0
Overall Length41"
PackagingBulk
PatternSolid
Pocket LocationNot Applicable
Protection TypeLiquid And Particulate
Seam StyleSerged
Specialized Hazard TypeNot Applicable
Sterile/non-sterileNon Sterile
Wrist ClosureOpen
ClosureSnaps
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids
SeriesCondor Series
Size3XL

Shipping Info:

Ship weight (kg) 2.754
Ship height (cm)2.54
Ship length (cm)104.14
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelClosure TypeColorMaterialWrist ClosureSizeCuff StyleCollar StyleMaterial PerformancePkg. Qty.Price
CONDOR 30C597 Disposable Lab Coat, 30 PK | CR2DAD 30C597SnapsWhite---Open--30€165.00
CONDOR 32KF60 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 2Xl, 30 PK | CR2DAE 32KF60ButtonWhitePolypropyleneElastic2XLElasticMandarinLight Duty30€115.39
CONDOR 32KF63 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAF 32KF63ButtonWhitePolypropyleneElastic-ElasticMandarinLight Duty30€128.81
CONDOR 32KF61 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAG 32KF61ButtonWhitePolypropyleneElastic-ElasticMandarinLight Duty30€125.08
CONDOR 32KF85 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAH 32KF85ButtonWhitePolypropyleneElastic-ElasticMandarinLight Duty30€69.92
CONDOR 32KF62 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAJ 32KF62ButtonWhitePolypropyleneElastic-ElasticMandarinLight Duty30€91.77
CONDOR 32KF59 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAK 32KF59ButtonWhitePolypropyleneElasticXLElasticMandarinLight Duty30€126.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 32KF77 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polypropylene, Orange, 3Xl, 30 Pk
€73.78 /pack