Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 32KF66 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polypropylene, Blue, L, 30 PK | CR2DBR

CONDOR 32KF66 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polypropylene, Blue, L, 30 PK

Item: CR2DBR Model: 32KF66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Coat
Anti-staticNo
Attached HoodNo
Clean Process StatusNot Clean Processed
Closure TypeButton
Collar StyleMandarin
ColorBlue
Cuff StyleOpen
For Height69 1/4" to 71 1/2"
Garment StyleLab Coat
GenderUnisex
Iso Cleanroom ClassNot Applicable
LaunderableNo
Liquid Dispersal TypeSplash
MaterialPolypropylene
Material PerformanceLight Duty
Max. Height71 1/2"
Maximum Chest Size36 1/4"
Min. Height69 1/4"
Named SizeL
Number Of Pockets2
Overall Length36 1/4"
PackagingBulk
PatternSolid
Pocket LocationLeft Chest, Right Hip
Protection TypeLiquid And Particulate
Seam StyleSerged
SizeL
Specialized Hazard TypeNot Applicable
Sterile/non-sterileNon Sterile
Wrist ClosureOpen
ClosureSnaps
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids
SeriesCondor Series

Shipping Info:

Ship weight (kg) 2.4525
Ship height (cm)2.54
Ship length (cm)92.08
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelClosure TypeColorMaterialWrist ClosureSizeCuff StyleCollar StyleMaterial PerformancePkg. Qty.Price
CONDOR 30C597 Disposable Lab Coat, 30 PK | CR2DAD 30C597SnapsWhite---Open--30€165.00
CONDOR 32KF60 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 2Xl, 30 PK | CR2DAE 32KF60ButtonWhitePolypropyleneElastic2XLElasticMandarinLight Duty30€115.39
CONDOR 32KF63 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAF 32KF63ButtonWhitePolypropyleneElastic-ElasticMandarinLight Duty30€128.81
CONDOR 32KF61 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAG 32KF61ButtonWhitePolypropyleneElastic-ElasticMandarinLight Duty30€125.08
CONDOR 32KF85 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAH 32KF85ButtonWhitePolypropyleneElastic-ElasticMandarinLight Duty30€69.92
CONDOR 32KF62 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAJ 32KF62ButtonWhitePolypropyleneElastic-ElasticMandarinLight Duty30€91.77
CONDOR 32KF59 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 30 PK | CR2DAK 32KF59ButtonWhitePolypropyleneElasticXLElasticMandarinLight Duty30€126.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 32KF66 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polypropylene, Blue, L, 30 PK
€72.72 /pack