Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 2KTU1 Disposable Hood White Universal - Pack Of 100 | AC2JYW

CONDOR 2KTU1 Disposable Hood White Universal - Pack Of 100

Item: AC2JYW Model: 2KTU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Hood
Age GroupAdult
Anti-staticNo
Areas CoveredHead, Neck
Areas ExposedEyes, Mouth, Nose
Clean Process StatusNot Applicable
Closure TypeElastic
ColorWhite
Contains LatexNo
FeaturesElastic Face
Garment StyleHood
Gas TightNo
GenderUnisex
Hood MaterialPolypropylene
Hood StyleElastic
Iso Cleanroom ClassNot Applicable
Liquid Dispersal TypeNot Applicable
Liquid TightNo
MaterialPolypropylene
Material PerformanceMedium Duty
Named SizeUniversal
Package TypeBox
PackagingBulk
Pathogen And Chemical RatingsNot Applicable
Reduced SprayNo
Seam StyleSerged
SizeUniversal
Specialized Hazard TypeNot Applicable
Spray TightNo
Stitching MaterialPolyester
VentilatedYes
Hazard TypeNon-Hazardous Dry Particulates
Hood Window TypeFace Shield Fitted

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)22.86
Ship length (cm)43.82
Ship width (cm)27.94
HS code6210105000
Country of OriginCN

Product Variants

ProductModelMaterialSeam StyleColorSizeAge GroupPkg. Qty.Price
CONDOR 46W162 Disposable Hood Cream Universal - Pack Of 12 | AD6PHT 46W162CottonSergedWhiteUniversal-12€26.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 2KTU1 Disposable Hood White Universal - Pack Of 100
€34.93 /pack