Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 29JV79 Cut Resistant Gloves Leather 2xl Pr | AB8VNJ

CONDOR 29JV79 Cut Resistant Gloves Leather 2xl Pr

Item: AB8VNJ Model: 29JV79
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion CycleGreater Than 1000
Abrasion ResistantYes
Ansi Cut GramsGreater Than 1500
Ansi/isea Abrasion Level3
Ansi/isea Cut Level4
Back MaterialKnit
CoatingLeather
Coating CoveragePalm Sewed
Coating FinishRough Coating
Coating MaterialLeather
ColorGray
CuffKnit
Cut ResistantYes
DirectionLeft, Right
Finger MaterialHigh Performance Polyethylene
Finger StyleFull Finger
Gauge7 ga.
Knuckle Padding MaterialHigh Performance Polyethylene
Length11"
Liner MaterialHigh Performance Polyethylene
Palm MaterialCowhide Leather
Puncture ResistantNo
Size2XL
Stitching MaterialPolyester
Suggested Use EnvironmentDry
Thumb StyleWing
Additional Hazard ProtectionNone
Cuff ColorGray
Cuff StyleKnit
En 388 Rating4X43D
Fda CompliantNo
Glove Back ColorGray
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length11"
Glove StyleLeather
Hazard TypeCut-Resistant
Includes Reinforced Thumb CrotchNo
Leather Glove StyleLeather Palm Knit
Leather GradeStandard
Size- Alpha2XL
Size- Numeric11
StandardsANSI/ISEA 105

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code6116105520
Country of OriginCN

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorBack MaterialThumb StylePkg. Qty.Price
CONDOR 29JV75 Cut Resistant Gloves Leather S Pr | AB8VNE 29JV75S4Cowhide LeatherPalm Sewed3GrayKnitWing2€13.75
CONDOR 29JV76 Cut Resistant Gloves Leather M Pr | AB8VNF 29JV76M4Cowhide LeatherPalm Sewed3GrayKnitWing2€13.75
CONDOR 29JV77 Cut Resistant Gloves Leather L Pr | AB8VNG 29JV77L4Cowhide LeatherPalm Sewed3GrayKnitWing2€13.75
CONDOR 29JV78 Cut Resistant Gloves Leather Xl Pr | AB8VNH 29JV78XL4Cowhide LeatherPalm Sewed3GrayKnitWing2€13.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 29JV79 Cut Resistant Gloves Leather 2xl Pr
€12.44 /pack