Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 22EL80 Disposable Respirator, Dual, Non-Adj, Std, White, M Mask Size, N95, Molded, 10 PK | CR2BRC

CONDOR 22EL80 Disposable Respirator, Dual, Non-Adj, Std, White, M Mask Size, N95, Molded, 10 PK

Item: CR2BRC Model: 22EL80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Respirator
ColorWhite
Exhalation ValveYes
Face Seal TypeStandard
Includes EyeshieldNo
Individually PackagedNo
Latex ContentLatex Free
Mask ShapeMolded
Mask SizeM
Niosh RatingN95
Astm Splash RatingNot Rated
Eyeshield ColorNone
Eyeshield MaterialNone
Iso Cleanroom ClassClass Not Rated
Mask Headstrap TypeDual, Non Adjustable
Nosepiece TypeNone
Number Of Layers3 Ply
StandardsNIOSH

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMask ShapeExhalation ValveColorIndividually PackagedLatex ContentIncludes EyeshieldFace Seal TypeNosepiece TypePkg. Qty.Price
CONDOR 22EL81 Disposable Respirator, Dual, Non-Adj, Metal Nose Clip, Std, White, M Mask Size, N95, 20 PK | CR2BRB 22EL81MoldedNoWhiteNoLatex FreeNoStandardMetal Nose Clip20€31.15
CONDOR 22EL79 Disposable Respirator, Dual, Non-Adj, Std, White, M Mask Size, N95, Molded, Niosh, 20 PK | CR2BRD 22EL79MoldedNoWhiteNoLatex FreeNoStandard-20€36.95
CONDOR 22EL77 Disposable Respirator, Single, Non-Adj, Metal Nose Clip, Std, White, 10 PK | CR2BRE 22EL77Flat FoldYesWhiteNoLatex FreeNoStandardMetal Nose Clip10€35.65
CONDOR 22EL78 Disposable Respirator, Dual, Non-Adj, Metal Nose Clip, Std, White, M Mask Size, N95, 20 PK | CR2BRF 22EL78MoldedNoWhiteNoLatex FreeNoStandardMetal Nose Clip20€27.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 22EL80 Disposable Respirator, Dual, Non-Adj, Std, White, M Mask Size, N95, Molded, 10 PK
€39.62 /pack