Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 1EJY1 Rain Poncho Green Universal | AA9PPC

CONDOR 1EJY1 Rain Poncho Green Universal

Item: AA9PPC Model: 1EJY1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRain Poncho
Age GroupAdult
Closure TypeSnaps
ColorGreen
Fits Chest Size52" to 80"
GenderUnisex
Length50"
MaterialNylon, PVC
Seam StyleStitched
SizeUniversal
Thickness0.2 mm
IncludesStorage Bag
Includes HoodYes
Maximum Chest Size80"
Minimum Chest Size52"
ReusabilityReusable
StyleRain Poncho

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)5.08
Ship length (cm)127
Ship width (cm)27.94
HS code3926209050
Country of OriginCN

Product Variants

ProductModelMaterialColorClosure TypeSeam StyleThicknessAge GroupSizeFits Chest SizePrice
CONDOR 1EJY2 Rain Poncho Hi-viz Yellow With Green Universal | AA9PPD 1EJY2PVCGreen, YellowSnapsStitched0.2 mmAdultUniversal52" to 80"€49.54
CONDOR 1EJY3 Rain Poncho With Hood Yellow Universal | AA9PPE 1EJY3PVCYellowSide SnapsHeat Welded0.1 mmAdultUniversal-€7.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 1EJY1 Rain Poncho Green Universal
€56.31 /unit