Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 1AHE9 Steam Resist. Gloves White/rust Universal Pr | AA8VKK

CONDOR 1AHE9 Steam Resist. Gloves White/rust Universal Pr

Item: AA8VKK Model: 1AHE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Resistant Gloves
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Puncture LevelNot Rated
Anti-staticNo
CoatingNitrile , Textured
Coating CoverageFull
Coating TypeDotted
ColorRed, White
Color FamilyBeige
ConstructionSeamless Knit
CuffKnit
CutClute
Double-dippedNo
Finger CoverageFull Finger
Glove Coating ColorRed
Glove Coating CoverFull
Glove Coating FinishDotted
Glove MaterialsCotton
Hand Protection StyleGlove
Hand StyleAmbidextrous
Includes Pull StrapNo
Includes Reinforced Thumb CrotchNo
Knit MaterialCotton
Knit Material ColorBeige
Latex-freeYes
Length10 3/4"
Liner MaterialUnlined
Low-profile Impact ProtectionNo
MaterialAcrylic, Cotton
Max. Temp.400°F
Silicone-freeNo
SizeL
Thumb StyleAmbidextrous
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionNone
Coating TextureDotted
Cuff StyleKnit
Fda CompliantNo
Glove Coating CoverageFull
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Glove Hand StyleAmbidextrous
Glove Length10 3/4"
Glove StyleKnit
Hazard TypeHeat-Resistant
Heat-resistant Glove TypeSeamless Knit
Max Temp482°F
Size- AlphaL
Size- Numeric9

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)5.08
Ship length (cm)27.31
Ship width (cm)10.16
HS code6116105510
Country of OriginPK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 1AHE9 Steam Resist. Gloves White/rust Universal Pr
€12.32 /pack