Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 1AGH6 Wrist Support Xl Ambidextrous Black | AA8VDF

CONDOR 1AGH6 Wrist Support Xl Ambidextrous Black

Item: AA8VDF Model: 1AGH6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrist Support
ColorBlack
SizeXL
StyleDouble Strap
WristAmbidextrous

Shipping Info:

Ship weight (kg) 0.0086
Ship height (cm)26.04
Ship length (cm)13.34
Ship width (cm)1.59
HS code6307909889
Country of OriginCN

Product Variants

ProductModelStyleWristColorFitsErgonomic Support SizeSizeMaterialPrice
CONDOR 1AGG8 Wrist Support S Ambidextrous Black | AA8VCY 1AGG8Single StrapAmbidextrousBlackUp To 6"-SNeoprene€13.86
CONDOR 1AGG9 Wrist Support M Ambidextrous Black | AA8VCZ 1AGG9Single StrapAmbidextrousBlack6 To 7"MMNeoprene€13.86
CONDOR 1AGH1 Wrist Support L Ambidextrous Black | AA8VDA 1AGH1Single StrapAmbidextrousBlack7 To 8"LLNeoprene€13.86
CONDOR 1AGH2 Wrist Support Xl Ambidextrous Black | AA8VDB 1AGH2Single StrapAmbidextrousBlack--XLNeoprene€13.86
CONDOR 1AGH3 Wrist Support S Ambidextrous Black | AA8VDC 1AGH3Double StrapAmbidextrousBlackUp To 6"-S-€6.50
CONDOR 1AGH4 Wrist Support M Ambidextrous Black | AA8VDD 1AGH4Double StrapAmbidextrousBlack6 To 7"MM-€6.50
CONDOR 1AGH5 Wrist Support L Ambidextrous Black | AA8VDE 1AGH5Double StrapAmbidextrousBlack7 To 8"LL-€6.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 1AGH6 Wrist Support Xl Ambidextrous Black
€6.36 /unit