Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 1AD18 Welding Gloves Tig Welding 12in. L Pr | AA8UPJ

CONDOR 1AD18 Welding Gloves Tig Welding 12in. L Pr

Item: AA8UPJ Model: 1AD18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Backing ColorWhite
Backing MaterialGoat Leather
ColorPearl
Cuff ColorBlue
Cuff MaterialCowhide
Cuff StyleGauntlet
Cut-resistance CoverageGunn
DesignContains Natural Oils That Keep The Glove Soft, Comfortable
Glove MaterialGoatskin
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather Palm ProcessSplit
Leather Palm TypeGrain
Length12"
Liner MaterialUnlined
Oil-resistantNo
Palm MaterialGoatskin
Reflective BackingNo
Rope Channel ReinforcementNo
SizeL
Stitching MaterialKevlar
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Brand And SeriesCondor
Glove Back ColorWhite
Glove Back MaterialGoatskin
Glove Backing MaterialWhite Goatskin
Glove ConstructionCut and Sewn
Glove CutGunn, Full Back
Glove Hand StyleLeft and Right
Glove Leather GradeGrade A
Glove Liner MaterialUnlined
Glove MaterialsGoatskin
Glove SizeL
Glove StyleWelding
High-visibilityNo
Leather ColorWhite
Leather Glove Liner TypeUnlined
Leather GradePremium
Oil ResistantNo
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)10.16
HS code4203293010
Country of OriginIN

Product Variants

ProductModelSizeLeather Palm TypeGlove MaterialLiner MaterialThumb StyleCuff StyleStitching MaterialGrade Of LeatherPkg. Qty.Price
CONDOR 2AJ91 Welding Gloves Tig Welding 12in. M Pr | AB8YKY 2AJ91MGrainGoatskinUnlinedWingGauntletKevlarPremium2€28.15
CONDOR 2MGC5 Welding Gloves Tig Welding 12in. Xl Pr | AC2RDH 2MGC5XLSplitGoatskinUnlinedWingGauntletKevlarPremium2€28.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 1AD18 Welding Gloves Tig Welding 12in. L Pr
€21.02 /pack