Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 31SEXEXX Pressure Switch 3pst 60/80 Psi 3/8 Fnpt | AC9DRE 3FWE2

CONDOR USA 31SEXEXX Pressure Switch 3pst 60/80 Psi 3/8 Fnpt

Item: AC9DRE Model: 31SEXEXXCross Ref: 3FWE2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Ac Contact Rating30A
Action TypeStandard
Actuation TypeDiaphragm
Burst Pressure580 psi
Contact Form3PST
Contact Rating30A
Differential15 psi to 70 psi
Hp @ 1 Phase - 120v2 hp
Hp @ 1 Phase - 230v5 hp
Hp @ 1 Phase - 240v5 hp
Hp @ 3 Phase - 230v7 1/2 hp
Hp @ 3 Phase - 240v7 1/2 hp
Hp @ 3 Phase - 460v15 hp
Hp @ 3 Phase - 480v15 hp
Operating Temp. Range-22°F to +257°F
Phase1, 3
Range45 psi to 160 psi
Actuator StyleDiaphragm
Differential Pressure - Maximum70 psi
Differential Pressure - Minimum15 psi
Display Qty1
Factory Off Setting80 psi
Factory On Setting60 psi
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Single Phase - 240v Ac5 hp
Horsepower @ Three Phase - 240v Ac7 1/2 hp
Horsepower @ Three Phase - 480v Ac15 hp
Manufacturer Warranty Length1 yr.
Nema Enclosure Rating1
Number Of Pressure Connection Ports1
Operating Temperature - Maximum257°F
Operating Temperature - Minimum-22°F
Pressure - Maximum160 psi
Pressure - Minimum45 psi
Pressure Connection TypeNPT
Pressure Switch Action TypeStandard
Product TypeWater and Air Pressure Switch
StandardsISO 9001
Switch Function ConfigurationNone
Unloader1/4" Compression Unloader"cluded

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)9.91
Ship length (cm)18.29
Ship width (cm)11.43
HS code8536509065
Country of OriginPL

Product Details:

    • Unloader (1/4" Compression)
    • Special Features: 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure

Product Variants

ProductModelBurst PressureHp @ 1 Phase - 120vHp @ 3 Phase - 230vHp @ 3 Phase - 480vHp @ 3 Phase - 240vHp @ 3 Phase - 460vHp @ 1 Phase - 240vHp @ 1 Phase - 230vPrice
CONDOR 31QG3EDX Pressure Switch 3pst 120/150 Psi | AC8HVN 3AFZ1 31QG3EDX580 psi1/4 hp1 1/2 hp3 hp1 1/2 hp3 hp--€162.69
CONDOR 31QG3EEX Pressure Switch 3pst 120/150 Psi | AC8HVP 3AFZ2 31QG3EEX580 psi1/2 hp3 hp5 hp3 hp5 hp1 1/2 hp1 1/2 hp€149.72
CONDOR 31QG3EGX Pressure Switch 3pst 120/150 Psi | AC8HVQ 3AFZ3 31QG3EGX580 psi1 hp5 hp10 hp5 hp10 hp2 hp-€172.79
CONDOR 31QG3ELX Pressure Switch 3pst 120/150 Psi | AC8HVT 3AFZ5 31QG3ELX580 psi2 hp7 1/2 hp15 hp7 1/2 hp15 hp--€149.72
CONDOR 31KG3ENX Pressure Switch 3pst 140/175 Psi | AC8HVV 3AFZ7 31KG3ENX580 psi1/8 hp1 hp2 hp1 hp2 hp--€162.69
CONDOR 31KG3EDX Pressure Switch 3pst 140/175 Psi | AC8HVW 3AFZ8 31KG3EDX580 psi1/4 hp1 1/2 hp3 hp1 1/2 hp3 hp--€162.69
CONDOR 31KG3EEX Pressure Switch 3pst 140/175 Psi | AC8HVX 3AFZ9 31KG3EEX580 psi1/2 hp3 hp5 hp3 hp5 hp1 1/2 hp1 1/2 hp€162.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR USA 31SEXEXX Pressure Switch 3pst 60/80 Psi 3/8 Fnpt
€90.22 /unit