Flat Shipping

Flat Shipping at €24.99 + VAT

COMPX INTERNATIONAL C8735 Pin Tumbler Lock 5/8 Inch Bright Nickel | AD7BVJ 4DEF4

COMPX NATIONAL C8735 Pin Tumbler Lock 5/8 Inch Bright Nickel

Item: AD7BVJ Model: C8735Cross Ref: 4DEF4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Lock
Body ColorSilver
Cam Lock TypeKeyed
Cam TypeOffset, Straight
Cam Width0.625" , 5/8"
FinishBright Nickel
For Door Thickness0.062"
For MaterialMetal
For Material Thickness1/16"
For Use WithExterior Pedestal-Mounted Neighborhood Boxes
Head Dia.7/8"
Includes Mounting HardwareYes
Interchangeable CoreNo
Key CodeVaries
Key NumberREMOVABLE FLAT CAM AND REVERSIBLE OFFSET CAMS (5 TOTAL), TWO KEYS, MOUNTING CLIP, CAM LOCKING NUT
Key RetainingYes
Key TypeDifferent
KeyingKeyed Different
Latching Distance13/32"
Mounting Hole Dia.5/8"
Number Of Pins5
Offset Cam Length1 3/4"
Offset Cam Width5/8"
Opens WithKey
Security LevelGeneral Security
Straight Cam Length1 1/4"
Straight Cam Width5/8"
TypePin Tumbler
Unlocking Radius90°
Weather ResistantYes
Keyed Cam Lock TypePin Tumbler Keyed Cam Lock
Keyway TypeNational D4291
Lock Body FinishNickel
Lock Body MaterialZinc Die-Cast
Mounting Hardware RequiredYes
Number Of Keys2
Number Of Locks In Pack1
StandardsUSPS SPECIFICATION #L-1172, DRAWING #1003833 FOR NDCBU
Unlock Turn DirectionClockwise

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)12.7
HS code8301406030
Country of OriginUS

Product Variants

ProductModelFor Material ThicknessLatching DistanceCam TypeCylinder LengthFor Door ThicknessWeather ResistantCam WidthOffsetPrice
COMPX INTERNATIONAL C8710 Pin Tumbler Lock 1 7/32 Inch Bright Nickel | AD7BVD 4DED5 C87101/16"13/16"Offset7/8"0.062"No0.625"7/8"€14.73
COMPX INTERNATIONAL C8713 Pin Tumbler Lock 1 3/32 Inch Bright Nickel | AD7BVE 4DED8 C87137/64"11/64"Offset9/32"0.109"No0.625"0.281"€12.09
COMPX INTERNATIONAL C8715 Pin Tumbler Lock 15/16 Inch Bright Nickel | AD7BVF 4DED9 C87151/16"9/32"Offset11/32"0.062"No0.625"0.344"€14.36
COMPX INTERNATIONAL C8714 Pin Tumbler Lock 1 7/16 Inch Bright Nickel | AD7BVG 4DEE1 C87141/4"3/16"Offset7/16"1/4"No0.625"0.438"€14.63
COMPX INTERNATIONAL C8716 Pin Tumbler Lock 7/8 Inch Bright Nickel | AD7BVH 4DEE2 C87165/32"11/32"Offset1/2"0.156"No0.625"0.156"€14.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPX NATIONAL C8735 Pin Tumbler Lock 5/8 Inch Bright Nickel
€24.06 /unit