Flat Shipping

Flat Shipping at €24.99 + VAT

COMPX INTERNATIONAL C8704-C415A-14A Disc Tumbler Cam Door Lock Brgtni C415a | AD9PPL 4TYF4

COMPX NATIONAL C8704-C415A-14A Disc Tumbler Cam Door Lock Brgtni C415a

Item: AD9PPL Model: C8704-C415A-14ACross Ref: 4TYF4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Deadbolt
Body ColorSilver
Body Height1 3/4"
Body Thickness1 3/16"
Body Width1 1/2"
Cam Length0.34375"
Cam Width0.625"
Cylinder Dia.7/8"
Distance Between Mounting Holes1 7/16"
FinishBright Nickel
For Door Thickness0.938"
For MaterialWood
For Material Thickness15/16"
Head Dia.7/8"
Includes Mounting HardwareYes
Interchangeable CoreNo
Key CodeC415A
Key NumberC415A
Key RetainingNo
Key TypeAlike
KeyingKeyed Alike
Latch Bolt ShapeRectangle
Lock Body ShapeRound
Lock OrientationHorizontal Left
Lock TypeDead Bolt
Max. Latching Distance0.125" , 1/8"
Mounting HardwareIncluded
Mounting Hole Dia.7/8"
Mounting Hole Size7/8"
Mounting StyleRim , Through Hole
Number Of Mounting Holes3
Number Of Pins5
Opens WithKey
Rear Projection11/32"
Security LevelGeneral Security
StyleCabinet
Throw Length1/8"
TypeDisc Tumbler
Unlocking Radius180°
Cabinet Lock TypeCabinet and Drawer Dead Bolt Locks
Cylinder Diameter7/8"
Latch Bolt Projection1/8"
Lock Body ColorSilver
Lock Body Dimensions1 3/4" x 1 1/2" x 1 3/16"
Lock Body FinishChrome Plated
Lock Body MaterialZinc Die-Cast
Mounting Hardware RequiredYes
Number Of Keys0
SeriesC8704 Series
StandardsBIFMA
Unlock Turn DirectionClockwise

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.83
Ship length (cm)10.16
Ship width (cm)10.16
HS code8301406030
Country of OriginUS

Product Variants

ProductModelFor Material ThicknessMounting Hole Dia.FinishKey NumberNumber Of PinsFor Door ThicknessTypeUnlocking RadiusPrice
COMPX INTERNATIONAL C8173-101-26D Pin Tumbler Cam Door Lock Dull Chrome 101 | AD9PLN 4TXZ2 C8173-101-26D7/8"29/32"Dull Chrome10147/8"Small Format Pin Tumbler360°€42.34
COMPX INTERNATIONAL C8173-107-26D Pin Tumbler Cam Door Lock Dull Chrome 107 | AD9PLP 4TXZ4 C8173-107-26D7/8"29/32"Dull Chrome10747/8"Small Format Pin Tumbler360°€42.34
COMPX INTERNATIONAL C8704-C346A-14A Disc Tumbler Cam Door Lock Brgtni C346a | AD9PPK 4TYF3 C8704-C346A-14A15/16"7/8"Bright NickelC346A50.938"Disc Tumbler180°€14.20
COMPX INTERNATIONAL C8704-C420A-14A Disc Tumbler Cam Door Lock Brgtni C420a | AD9PPM 4TYF5 C8704-C420A-14A15/16"7/8"Bright NickelC420A50.938"Disc Tumbler180°€13.49
COMPX INTERNATIONAL C8704-C346A-3 Disc Tumbler Cam Door Lock Brgtbrs C346a | AD9PPQ 4TYF8 C8704-C346A-315/16"29/32"BrassC346A50.938"Disc Tumbler180°€14.77
COMPX INTERNATIONAL C8704-C415A-3 Disc Tumbler Cam Door Lock Brgtbrs C415a | AD9PPR 4TYF9 C8704-C415A-315/16"7/8"BrassC415A50.938"Disc Tumbler180°€14.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPX NATIONAL C8704-C415A-14A Disc Tumbler Cam Door Lock Brgtni C415a
€16.98 /unit