Flat Shipping

Flat Shipping at €24.99 + VAT

COMPX INTERNATIONAL C8055-C390A-14A Disc Tumbler Cam Lock Nickel Key C390a | AE3PKW 5EKX7

COMPX NATIONAL C8055-C390A-14A Disc Tumbler Cam Lock Nickel Key C390a

Item: AE3PKW Model: C8055-C390A-14ACross Ref: 5EKX7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Tumbler Cam Lock
Body ColorSilver
Cam Lock TypeKeyed
Cam TypeOffset, Straight
Cam Width0.625" , 5/8"
FinishBright Nickel
For Door Thickness1 1/8"
For MaterialMetal, Wood
Head Dia.7/8"
IncludesTwo Cams, Hardware
Includes Mounting HardwareYes
Interchangeable CoreNo
Key CodeC390A
Key NumberC390A
Key RetainingNo
Key TypeAlike
KeyingKeyed Alike
Mounting Hole Dia.3/4"
Mounting Hole Size3/4"
Number Of Pins5
Offset Cam Width5/8"
Opens WithKey
Security LevelGeneral Security
Straight Cam Width5/8"
Unlocking Radius90°
Weather ResistantNo
Cylinder Length1 7/16"
For Material Thickness1 1/8"
Keyed Cam Lock TypeDisc Tumbler Keyed Cam Lock
Keyway TypeNational D8785
Latching Distance1 7/16"
Lock Body FinishNickel
Lock Body MaterialZinc Die-Cast
Mounting Hardware RequiredYes
Number Of Keys2
Number Of Locks In Pack25
Offset Cam Length1 1/8"
StandardsBIFMA
Straight Cam Length1 1/2"
Unlock Turn DirectionClockwise

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)3.81
HS code8301300060
Country of OriginUS

Product Variants

ProductModelKeyingMounting Hole Dia.For MaterialFor Material ThicknessLatching DistanceCylinder LengthFinishKey TypePrice
COMPX INTERNATIONAL C8703-MKKD-14A Disc Tumbler Cam Drawerlock Round Brgtni Mkkd | AD9PPE 4TYE5 C8703-MKKD-14AMaster Keyed7/8"Wood15/16"--Bright NickelDifferent, Master€17.58
COMPX INTERNATIONAL C8704-KD-14A Disc Tumbler Cam Door Lock Brgtni Kd | AD9PPJ 4TYF2 C8704-KD-14AKeyed Different7/8"Wood15/16"--Bright NickelDifferent€14.33
COMPX INTERNATIONAL C8704-MKKD-14A Disc Tumbler Cam Door Lock Brgtni Mkkd | AD9PPN 4TYF6 C8704-MKKD-14AMaster Keyed7/8"Wood15/16"--Bright NickelDifferent, Master€18.14
COMPX INTERNATIONAL C8704-KD-3 Disc Tumbler Cam Door Lock Brgtbrs Kd | AD9PPP 4TYF7 C8704-KD-3Keyed Different7/8"Wood15/16"--BrassDifferent€14.77
COMPX INTERNATIONAL C8704-MKKD-3 Disc Tumbler Cam Door Lock Brgt Brass Mkkd | AD9PPT 4TYG2 C8704-MKKD-3Master Keyed7/8"Wood15/16"--BrassDifferent, Master€18.21
COMPX INTERNATIONAL C8803-KD-14A Disc Tumbler Cam Drawer Lock Diamond Brgtni Kd | AD9PPU 4TYG3 C8803-KD-14AKeyed Different7/8"Wood15/16"--Bright NickelDifferent€12.98
COMPX INTERNATIONAL C8803-KD-3 Disc Tumbler Cam Drawer Lock Diamond Brgtbrs Kd | AD9PPZ 4TYG8 C8803-KD-3Keyed Different7/8"Wood15/16"--BrassDifferent€13.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPX NATIONAL C8055-C390A-14A Disc Tumbler Cam Lock Nickel Key C390a
€14.40 /unit