Flat Shipping

Flat Shipping at €24.99 + VAT

COMPX INTERNATIONAL C5001LP-KD File Cabinet Lock Key Different | AE3AVQ 5AHE6

COMPX NATIONAL C5001LP-KD File Cabinet Lock Key Different

Item: AE3AVQ Model: C5001LP-KDCross Ref: 5AHE6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFile Cabinet Lock
FinishChrome
Head Dia.0.515" x 0.797"
Key NumberKD
Key TypeDifferent
Max. Latching Distance55", 64"
Mounting Hole Dia.0.515" x 0.797"
Number Of Pins4
TypePin Tumbler
Unlock Turn DirectionRight
Unlocking Radius90
Cabinet Lock TypeFile Cabinet Locks
Cylinder Diameter33/64"
For MaterialMetal
Includes Mounting HardwareYes
Interchangeable CoreNo
Key RetainingYes
KeyingKeyed Different
Latch Bolt ShapeRound
Lock Body ColorSilver
Lock Body FinishChrome Plated
Lock Body MaterialZinc Die-Cast
Mounting Hardware RequiredYes
Mounting StyleThrough Hole
Number Of Keys2
Number Of Mounting Holes1
SeriesC5001LP Series

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.7
Ship length (cm)14.73
Ship width (cm)18.03
HS code8301300060
Country of OriginUS

Product Variants

ProductModelKey NumberKey TypeMax. Latching DistanceMounting Hole Dia.Unlock Turn DirectionFinishNumber Of PinsHead Dia.Price
COMPX INTERNATIONAL C5001LP-1X03 File Cabinet Lock Key 1 x 03 | AE3AVR 5AHE7 C5001LP-1X031X03Alike55", 64"0.515" x 0.797"RightChrome40.515" x 0.797"€22.97
COMPX INTERNATIONAL C5001LP-3X5 File Cabinet Lock Key 3 x 5 | AE3AVT 5AHE8 C5001LP-3X53X5Alike55", 64"0.515" x 0.797"RightChrome40.515" x 0.797"€22.97
COMPX INTERNATIONAL C5002LP-KD File Cabinet Lock Key Different | AE3AVU 5AHE9 C5002LP-KDKDDifferent1.109375"0.515" x 0.797"RightChrome40.515" x 0.797"€22.14
COMPX INTERNATIONAL C5002LP-1X03 File Cabinet Lock Key 1 x 03 | AE3AVV 5AHF0 C5002LP-1X031X03Alike1.109375"0.515" x 0.797"RightChrome40.515" x 0.797"€22.14
COMPX INTERNATIONAL C5002LP-3X5 File Cabinet Lock Key 3 x 5 | AE3AVW 5AHF1 C5002LP-3X53X5Alike1.109375"0.515" x 0.797"RightChrome40.515" x 0.797"€22.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPX NATIONAL C5001LP-KD File Cabinet Lock Key Different
€27.21 /unit