Flat Shipping

Flat Shipping at €24.99 + VAT

COMPONENT HARDWARE W95-1020 Satin S/S Spring Action Door Closer | CR2AZL

COMPONENT HARDWARE W95-1020 Satin S/S Spring Action Door Closer

Item: CR2AZL Model: W95-1020Cross Ref: 642V65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Closer Mounting TypeConcealed
Closer Stop TypeSpring
FeaturesConcealed Mounting Hole, Cushioned Rubber Roller, Furnished With 1-1/8" Offset Hook
FinishSatin Stainless Steel
Product TypeDoor Closer

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPONENT HARDWARE W95-1020 Satin S/S Spring Action Door Closer
€80.49 /unit