Flat Shipping

Flat Shipping at €24.99 + VAT

COMPONENT HARDWARE W60-1162 Polished Chrome Cam-Rise Lift-Off | CR2AYX

COMPONENT HARDWARE W60-1162 Polished Chrome Cam-Rise Lift-Off

Item: CR2AYX Model: W60-1162Cross Ref: 643A16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge
FeaturesEasily Converted From Left To Right Hand Swing Without Tools, Lift-Off Capability - Doors Can Be Removed Quickly Without Tools Or Hinge Disassembly, Provides Constant Overclose Pressure Against Door Gasket To Ensure A Positive Seal, Self-Lubricating Nylon And Delrin Cam Rise Reduce Door Sweep Gasket Wear, Universal Mounting Holes Allow Replacement With All Competitors' Models Without Redrilling
FinishBright Chromium Plated
Frame Leaf Width10"
MaterialZinc
Overall Height5 1/2"
Range Of Motion - Maximum140°

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
COMPONENT HARDWARE W60-1000 Flush Offset Polished Chrome Cam-Rise Li | CR2AYV W60-1000W60-1000€55.50
COMPONENT HARDWARE W60-Y015 Male/Female Cam Set For W60/W61 Series W | CR2AYW W60-Y015W60-Y015€6.61
COMPONENT HARDWARE R50-2851 Cp Die Cast Non-Lift-Off Hnge, Powr Sping | CR2AZH R50-2851R50-2851€22.56
COMPONENT HARDWARE R42-2842 Cp Die Cast Non-Rise Adjustable Hinge | CR2AZJ R42-2842R42-2842€17.13
COMPONENT HARDWARE W62-0001 Polished Chrome Power Spring Assist Kit | CR2BAP W62-0001W62-0001€22.90

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPONENT HARDWARE W60-1162 Polished Chrome Cam-Rise Lift-Off
€74.82 /unit