Flat Shipping

Flat Shipping at €24.99 + VAT

COMPONENT HARDWARE W19-1500 Polished Cp Walk-In Door Safety Latch Wi | CR2AZM

COMPONENT HARDWARE W19-1500 Polished Cp Walk-In Door Safety Latch Wi

Item: CR2AZM Model: W19-1500Cross Ref: 643A29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Catch/latch Opening ActionRelease
FinishBright Chromium Plated
MaterialStainless Steel, Zinc
Mounting Hole Diameter1/4"
PropertiesLocking

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
COMPONENT HARDWARE W38-1000-C Polished Cp Hd Walk-In Cooler Latch Lock | CR2AYZ W38-1000-CW38-1000-C€158.48
COMPONENT HARDWARE W19-Y001 Polished Cp Walk-In Cooler Door Latch Bo | CR2AZA W19-Y001W19-Y001€71.32
COMPONENT HARDWARE M15-9211 Chrome Plated Die Cast Zinc Heavy Duty S | CR2AZG M15-9211M15-9211€26.33
COMPONENT HARDWARE R27-1010-X Cp Die Cast Mag Latch Offset H-R Handle | CR2AZT R27-1010-XR27-1010-X€49.05
COMPONENT HARDWARE R35-1105-XC Cp Die Cast Mechanical Latch With Offset | CR2AZY R35-1105-XCR35-1105-XC€63.61
COMPONENT HARDWARE R35-1105-X Cp Die Cast Mechanical Latch With Offset | CR2AZZ R35-1105-XR35-1105-X€57.90
COMPONENT HARDWARE R35-1105 Cp Die Cast Mechanical Latch With Straig | CR2BAA R35-1105R35-1105€58.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPONENT HARDWARE W19-1500 Polished Cp Walk-In Door Safety Latch Wi
€123.95 /unit