Flat Shipping

Flat Shipping at €24.99 + VAT

COMPONENT HARDWARE T12-5000-3 Aluminum Condensate Evaporator, 72 Inch Cord Set 3-P | CR2AZC

COMPONENT HARDWARE T12-5000-3 Aluminum Condensate Evaporator, 72 Inch Cord Set 3-P

Item: CR2AZC Model: T12-5000-3Cross Ref: 642V12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPan
Capacity1.5 qt
Dissipation Rate1.0625 GPD
Input Voltage117V AC
Lead Length6 ft.
MaterialAluminum
Overall Height2 3/4"
Overall Length12 1/2"
Overall Width4 3/4"
Power Consumption300 W
Product TypeCondensate Evaporator Pan

Shipping Info:

Ship weight (kg) 1.2735
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
COMPONENT HARDWARE T12-0372 Aluminum Condensate Evaporator, 18 Inch Cord Set | CR2AZB T12-0372T12-0372€105.60
COMPONENT HARDWARE T12-5000 Cast Alum Condensate Evap, 18 Inch Cord Set | CR2AZD T12-5000T12-5000€91.42
COMPONENT HARDWARE T12-0370-4 Cast Alum Condensate Evap, 72 Inch Cord Set | CR2AZE T12-0370-4T12-0370-4€95.46
COMPONENT HARDWARE T12-0370 Cast Alum Condensate Evap, 18 Inch Cord Set | CR2AZF T12-0370T12-0370€100.83

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPONENT HARDWARE T12-5000-3 Aluminum Condensate Evaporator, 72 Inch Cord Set 3-P
€98.56 /unit