Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COLDER PRODUCTS CORPORATION PMCD1704 Inline Coupler Acetal Shut-off Barbed | AC4AXF 2YDL3

COLDER PRODUCTS COMPANY PMCD1704 Inline Coupler Acetal Shut-off Barbed

Item: AC4AXF Model: PMCD1704Cross Ref: 2YDL3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Body Dia.0.79"
Body MaterialAcetal
ColorWhite
Connection TypeBarbed
Coupling Size1/8"
Length1.85"
Max. Pressure120 psi
Temp. Range-40°F to +180°F
Tube Inside Dia.1/4"
ApplicationAir, Non-Potable Water
Fitting MaterialAcetal
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter1/4"
Fitting Side B Connection TypeCoupler
Flow Control TypeShutoff
Maximum Operating Pressure120 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature40°F
Overall Length1 27/32"
Resistance PropertiesChemical Resistant
SeriesPMC12 Series
Specific Fitting ShapeStraight Coupler
StandardsFDA APPROVED, NSF, ROHS, USDA

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)3.81
HS code3917400090
Country of OriginUS

Product Details:

    • Straight-Through/Shut-Off (Shut-Off)

Product Variants

ProductModelTube Inside Dia.ColorTemp. RangeFor Pipe SizeMax. PressureBody Dia.Body MaterialCoupling SizePrice
COLDER PRODUCTS CORPORATION PMCD1002 Inline Coupler Acetal Shut-off Mnpt | AC4AWU 2YDK1 PMCD1002-White-40°F to +180°F1/8"120 psi0.79"Acetal1/8"€25.15
COLDER PRODUCTS CORPORATION PMCD1004 Inline Coupler Acetal Shut-off Mnpt | AC4AWV 2YDK2 PMCD1004-White-40°F to +180°F1/4"120 psi0.79"Acetal1/8"€18.03
COLDER PRODUCTS CORPORATION PMCD1204 Panel Mount Coupler Acetal Shut-off Ptf | AC4AWW 2YDK3 PMCD12040.172"White-40°F to +180°F-120 psi0.79"Acetal1/8"€27.58
COLDER PRODUCTS CORPORATION PMCD1304 Inline Coupler Acetal Shut-off Ptf 0.17 | AC4AWX 2YDK4 PMCD13040.172"White-40°F to +180°F-120 psi0.79"Acetal1/8"€20.89
COLDER PRODUCTS CORPORATION PMCD1601 Panel Mount Coupler Acetal Shut-off | AC4AWY 2YDK5 PMCD16010.062"White-40°F to +180°F-120 psi0.79"Acetal1/8"€25.21
COLDER PRODUCTS CORPORATION PMCD1602 Panel Mount Coupler Acetal Shut-off | AC4AWZ 2YDK6 PMCD16021/8"White-40°F to +180°F-120 psi0.79"Acetal1/8"€25.84
COLDER PRODUCTS CORPORATION PMCD1603 Panel Mount Coupler Acetal Shut-off | AC4AXA 2YDK7 PMCD16030.188"White-40°F to +180°F-120 psi0.79"Acetal1/8"€28.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY PMCD1704 Inline Coupler Acetal Shut-off Barbed
€23.06 /unit