Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COLDER PRODUCTS CORPORATION PLCD24006 Inline Insert Acetal Shut-off Mnpt | AC4AVG 2YDF3

COLDER PRODUCTS COMPANY PLCD24006 Inline Insert Acetal Shut-off Mnpt

Item: AC4AVG Model: PLCD24006Cross Ref: 2YDF3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Insert
Body Dia.0.87"
Body TypeInserts
ColorWhite
Coupling Size1/4"
FinishNatural
Length1.63"
MaterialAcetal
Max. Pressure120 psi
Mounting TypeThread
Pressure RangeVacuum to 120 psi, 8.3 bar
Seal OptionsBuna-N
Temp. Range-40°F to +180°F
Termination TypeIn-Line Pipe Thread
Tube Inside Dia.3/8"
TypeShut Off
Valve OptionsValved
ApplicationAir, Non-Potable Water
Fitting MaterialAcetal
Fitting Side A Connection TypeInsert
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/8"
Flow Control TypeShutoff
Maximum Operating Pressure120 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature40°F
Overall Length1 5/8"
SeriesPLC Series
Specific Fitting ShapeInline Insert
StandardsFDA APPROVED, NSF, ROHS, USDA

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.29
Ship length (cm)3.81
Ship width (cm)2.29
HS code3917400090
Country of OriginUS

Product Details:

    • Straight-Through/Shut-Off (Shut-Off)

Product Variants

ProductModelTube Inside Dia.ColorTemp. RangeBody Dia.FinishOutside Dia.Max. PressureCoupling SizePrice
COLDER PRODUCTS CORPORATION PLC20004 Inline Insert Acetal Straight-through | AC4ATT 2YDA3 PLC200040.172"White-40°F to +180°F18/25"-1/4"120 psi1/4"€10.76
COLDER PRODUCTS CORPORATION PLC20006 Inline Insert Acetal Straight-through | AC4ATU 2YDA4 PLC200061/4"White-40°F to +180°F18/25"-3/8"120 psi1/4"€10.33
COLDER PRODUCTS CORPORATION PLC21006 Inline Insert Acetal Straight-through | AC4ATV 2YDA5 PLC210061/4"White-40°F to +180°F0.61"-3/8"120 psi1/4"€8.51
COLDER PRODUCTS CORPORATION PLC22004 Inline Insert Acetal Straight-through | AC4ATW 2YDA6 PLC220041/4"White-40°F to +180°F0.62"Natural-120 psi1/4"€3.23
COLDER PRODUCTS CORPORATION PLC22005 Inline Insert Acetal Straight-through | AC4ATX 2YDA7 PLC220055/16"White-40°F to +180°F0.62"Natural-120 psi1/4"€3.99
COLDER PRODUCTS CORPORATION PLC22006 Inline Insert Acetal Straight-through | AC4ATY 2YDA8 PLC220063/8"White-40°F to +180°F0.62"Natural-120 psi1/4"€3.25
COLDER PRODUCTS CORPORATION PLC23004 Inline Insert Acetal Straight-through | AC4ATZ 2YDA9 PLC230041/4"White-40°F to +180°F0.67"Natural-120 psi1/4"€7.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY PLCD24006 Inline Insert Acetal Shut-off Mnpt
€22.80 /unit