Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COLDER PRODUCTS CORPORATION PLC4200412 Coupler Polypropylene Natural Push In | AG9ZAC 23MH51

COLDER PRODUCTS COMPANY PLC4200412 Coupler Polypropylene Natural Push In

Item: AG9ZAC Model: PLC4200412Cross Ref: 23MH51
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Body TypeInserts
ColorAlmond
Connection TypeBarb x Insert
FinishAlmond
MaterialPolypropylene
Mounting TypePanel Mount
Pressure RangeVacuum to 120 psi, 8.3 bar
Seal OptionsEPDM
Sterilization MethodGamma: Up To 50 kGy Irradiation
Temp. Range+32°F to +160°F
Termination TypePanel Mount Hose Barb
Tube Inside Dia.1/4"
TypeStraight Thru
Valve OptionsNon-Valved
ApplicationAir, Non-Potable Water
Fitting MaterialPolypropylene
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter1/4"
Fitting Side B Connection TypeInsert
Flow Control TypeFlow Through
Maximum Operating Pressure120 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature32°F
Overall Length1 29/32"
SeriesPLC Series
Specific Fitting ShapeStraight Coupler
StandardsFDA APPROVED, ROHS, USDA

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelTube Inside Dia.ColorTemp. RangeBody Dia.FinishOutside Dia.Max. PressureCoupling SizePrice
COLDER PRODUCTS CORPORATION PLC20004 Inline Insert Acetal Straight-through | AC4ATT 2YDA3 PLC200040.172"White-40°F to +180°F18/25"-1/4"120 psi1/4"€10.76
COLDER PRODUCTS CORPORATION PLC20006 Inline Insert Acetal Straight-through | AC4ATU 2YDA4 PLC200061/4"White-40°F to +180°F18/25"-3/8"120 psi1/4"€10.33
COLDER PRODUCTS CORPORATION PLC21006 Inline Insert Acetal Straight-through | AC4ATV 2YDA5 PLC210061/4"White-40°F to +180°F0.61"-3/8"120 psi1/4"€8.51
COLDER PRODUCTS CORPORATION PLC22004 Inline Insert Acetal Straight-through | AC4ATW 2YDA6 PLC220041/4"White-40°F to +180°F0.62"Natural-120 psi1/4"€3.23
COLDER PRODUCTS CORPORATION PLC22005 Inline Insert Acetal Straight-through | AC4ATX 2YDA7 PLC220055/16"White-40°F to +180°F0.62"Natural-120 psi1/4"€3.99
COLDER PRODUCTS CORPORATION PLC22006 Inline Insert Acetal Straight-through | AC4ATY 2YDA8 PLC220063/8"White-40°F to +180°F0.62"Natural-120 psi1/4"€3.25
COLDER PRODUCTS CORPORATION PLC23004 Inline Insert Acetal Straight-through | AC4ATZ 2YDA9 PLC230041/4"White-40°F to +180°F0.67"Natural-120 psi1/4"€7.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY PLC4200412 Coupler Polypropylene Natural Push In
€27.55 /unit