Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COLDER PRODUCTS CORPORATION NS4D42002 Panel Mount Insert Polypropylene/abs 1/8 | AC4AYL 2YDR4

COLDER PRODUCTS COMPANY NS4D42002 Panel Mount Insert Polypropylene/abs 1/8

Item: AC4AYL Model: NS4D42002Cross Ref: 2YDR4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Mount Insert
Body Dia.1.17"
Body MaterialABS, Polypropylene
ColorGray
Connection TypeBarbed
Length2.07"
Max. Pressure120 psi
Temp. Range+32°F to +160°F
Tube Inside Dia.1/8"
ApplicationAir, Non-Potable Water
Fitting MaterialPolypropylene
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter1/8"
Fitting Side B Connection TypeInsert
Flow Control TypeShutoff
Maximum Operating Pressure120 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature32°F
Overall Length2 1/16"
Resistance PropertiesChemical Resistant
SeriesNS212 Series
Specific Fitting ShapePanel Mount Insert
StandardsNSF/ANSI 51, NSF/ANSI 61, ROHS

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.3
Ship length (cm)5.59
Ship width (cm)3.3
HS code3917400090
Country of OriginUS

Product Details:

    • Straight-Through/Shut-Off (Shut-Off)

Product Variants

ProductModelTube Inside Dia.Body Dia.ColorTemp. RangeMax. PressureBody MaterialOutside Dia.For Pipe SizePrice
COLDER PRODUCTS CORPORATION NS4D20006 Inline Insert Polypropylene/abs Shut-off | AC4AYE 2YDP7 NS4D200061/4"24/25"Gray+32°F to +160°F120 psiABS, Polypropylene3/8"-€25.97
COLDER PRODUCTS CORPORATION NS4D22002 Inline Insert Polypropylene/abs Shut-off | AC4AYF 2YDP8 NS4D220021/8"24/25"Gray+32°F to +160°F120 psiABS, Polypropylene--€25.48
COLDER PRODUCTS CORPORATION NS4D22004 Inline Insert Polypropylene/abs Shut-off | AC4AYG 2YDP9 NS4D220041/4"24/25"Gray+32°F to +160°F120 psiABS, Polypropylene--€25.57
COLDER PRODUCTS CORPORATION NS4D22006 Inline Insert Polypropylene/abs Shut-off | AC4AYH 2YDR1 NS4D220063/8"24/25"Gray+32°F to +160°F120 psiABS, Polypropylene--€25.86
COLDER PRODUCTS CORPORATION NS4D24004 Inline Insert Polypropylene/abs Shut-off | AC4AYJ 2YDR2 NS4D24004-24/25"Gray+32°F to +160°F120 psiABS, Polypropylene-1/4"€25.60
COLDER PRODUCTS CORPORATION NS4D40006 Panel Mount Insert Polypropylene/abs Ptf | AC4AYK 2YDR3 NS4D400061/4"1.17"Gray+32°F to +160°F120 psiABS, Polypropylene3/8"-€36.55
COLDER PRODUCTS CORPORATION NS4D42004 Panel Mount Insert Polypropylene/abs 1/4 | AC4AYM 2YDR5 NS4D420041/4"1.17"Gray+32°F to +160°F120 psiABS, Polypropylene--€27.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY NS4D42002 Panel Mount Insert Polypropylene/abs 1/8
€41.09 /unit