Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COLDER PRODUCTS CORPORATION NS2D130412 Coupler Polypropylene Gray Push In | AG9ZCA 23MH96

COLDER PRODUCTS COMPANY NS2D130412 Coupler Polypropylene Gray Push In

Item: AG9ZCA Model: NS2D130412Cross Ref: 23MH96
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
ColorGray
Connection TypeTube x Coupler
MaterialPolypropylene
Outside Dia.1/4"
Temp. Range+32°F to +160°F
ApplicationAir, Non-Potable Water
Fitting MaterialPolypropylene
Fitting Side A Connection TypeCoupler
Fitting Side A Tube Inner Diameter1/4"
Fitting Side B Connection TypeTube
Fitting Side B Tube Inner Diameter17/100"
Fitting Side B Tube Outer Diameter1/4"
Flow Control TypeShutoff
Maximum Operating Pressure45 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature32°F
Overall Length1 7/8"
Resistance PropertiesChemical Resistant
SeriesNS212 Series
Specific Fitting ShapeStraight Coupler
StandardsFDA APPROVED, ROHS, USDA

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelColorTemp. RangeOutside Dia.Price
COLDER PRODUCTS CORPORATION NS2D100212 Coupler Polypropylene Gray Push In | AG9ZBZ 23MH95 NS2D100212Gray+32°F to +160°F-€18.68
COLDER PRODUCTS CORPORATION NS2D170212 Coupler Polypropylene Gray Push In | AG9ZCB 23MH97 NS2D170212Gray+32°F to +160°F-€17.50
COLDER PRODUCTS CORPORATION NS2D170412 Coupler Polypropylene Gray Push In | AG9ZCC 23MH98 NS2D170412Gray+32°F to +160°F-€16.74
COLDER PRODUCTS CORPORATION NS2D120412 Coupler Polypropylene Gray Push In | AG9ZCD 23MH99 NS2D120412Gray+32°F to +160°F1/4"€31.81
COLDER PRODUCTS CORPORATION NS2D160212 Coupler Polypropylene Gray Push In | AG9ZCE 23MJ01 NS2D160212Gray+32°F to +160°F-€26.96
COLDER PRODUCTS CORPORATION NS2D160412 Coupler Polypropylene Gray Push In | AG9ZCF 23MJ02 NS2D160412Gray+32°F to +160°F-€24.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY NS2D130412 Coupler Polypropylene Gray Push In
€30.91 /unit