Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COLDER PRODUCTS CORPORATION MCD2402 Inline Insert Chrome Plated Brass Mnpt | AC4ATB 2YCY6

COLDER PRODUCTS COMPANY MCD2402 Inline Insert Chrome Plated Brass Mnpt

Item: AC4ATB Model: MCD2402Cross Ref: 2YCY6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Insert
Body Dia.0.58"
Body FinishChrome Plated
Body MaterialBrass
Connection TypeMNPT
Coupling Size1/8"
For Pipe Size1/8"
Length1.43"
Max. Pressure250 psi
Temp. Range-40°F to +180°F

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)3.56
Ship width (cm)1.52
HS code7412200045
Country of OriginUS

Product Details:

    • Straight-Through/Shut-Off (Shut-Off)

Product Variants

ProductModelTube Inside Dia.Body Dia.Outside Dia.For Pipe SizeTemp. RangeMax. PressureBody MaterialCoupling SizePrice
COLDER PRODUCTS CORPORATION MCD2004 Inline Insert Chrome Plated Brass Ptf | AC4ART 2YCX7 MCD20040.172"0.58"1/4"--40°F to +180°F250 psiBrass1/8"€45.58
COLDER PRODUCTS CORPORATION MCD2006 Inline Insert Chrome Plated Brass Ptf | AC4ARU 2YCX8 MCD20061/4"0.58"3/8"--40°F to +180°F250 psiBrass1/8"€51.55
COLDER PRODUCTS CORPORATION MCD2104 Elbow Insert Chrome Platd Brass Shut-off | AC4ARV 2YCX9 MCD21040.172"0.63"1/4"--40°F to +180°F250 psiBrass1/8"€51.94
COLDER PRODUCTS CORPORATION MCD2202 Inline Insert Chrome Plated Brass Barbed | AC4ARW 2YCY1 MCD22021/8"0.58"---40°F to +180°F250 psiBrass1/8"€34.96
COLDER PRODUCTS CORPORATION MCD2203 Inline Insert Chrome Plated Brass Barbed | AC4ARX 2YCY2 MCD22030.188"0.58"---40°F to +180°F250 psiBrass1/8"€36.30
COLDER PRODUCTS CORPORATION MCD2204 Inline Insert Chrome Plated Brass Barbed | AC4ARY 2YCY3 MCD22041/4"0.58"---40°F to +180°F250 psiBrass1/8"€34.46
COLDER PRODUCTS CORPORATION MCD2302 Elbow Insert Chrome Platd Brass Shut-off | AC4ARZ 2YCY4 MCD23021/8"0.62"---40°F to +180°F250 psiBrass1/8"€40.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY MCD2402 Inline Insert Chrome Plated Brass Mnpt
€43.67 /unit