Flat Shipping

Flat Shipping at €24.99 + VAT

CPC LQ6D20008RED Quick Disconnect, Chrome Ca360 Brass, Insert x Ptf, Shut-Off, 2 3/4 Inch Length | CR2QNU

COLDER PRODUCTS COMPANY LQ6D20008RED Quick Disconnect, Chrome Ca360 Brass, Insert x Ptf, Shut-Off, 2 3/4 Inch Length

Item: CR2QNU Model: LQ6D20008REDCross Ref: 788CH2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Disconnect
ApplicationDielectric Coolants, Glycol/Water Coolants
ColorChrome, Red
Finish, CoatingChrome
Fitting Side A Connection TypeInsert
Fitting Side B Connection TypePTF
Fitting Side B Tube Outer Diameter1/2"
Flow Control TypeShut Off
GradeGrade CA360
Hex Size1"
MaterialBrass
Max. Operating Pressure120 psi
Max. Operating Temp.240°F
Mfr. SeriesEVERIS LQ6
Min. Operating Temp.0°F
Overall Length2 3/4"
Specific Fitting ShapeStraight Insert
Sub-brandCpc

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthColorFitting Side B Connection TypeHex SizeFitting Side B Pipe SizeFitting Side B Tube Inner DiameterFitting Side B Tube Outer DiameterFlow Control TypePrice
CPC LQ6D47008RED Quick Disconnect, 1/2 Inch Pipe Size, Insert x Bspp, Shut-Off | CR2QKT LQ6D47008RED2.062"Chrome, RedBSPP26 mm1/2"--Shut Off€119.70
CPC LQ6D47008BLU Quick Disconnect, 1/2 Inch Pipe Size, Insert x Bspp, Shut-Off | CR2QKU LQ6D47008BLU2.062"Chrome, BlueBSPP26 mm1/2"--Shut Off€119.70
CPC LQ6D46008BLU Quick Disconnect, 1/2 Inch Pipe Size, Insert x Morb, Shut-Off | CR2QKV LQ6D46008BLU1.969"Chrome, BlueMorb7/8"1/2"--Shut Off€114.28
CPC LQ6D46008RED Quick Disconnect, 1/2 Inch Pipe Size, Insert x Morb, Shut-Off | CR2QKW LQ6D46008RED1.969"Chrome, RedMorb7/8"1/2"--Shut Off€113.76
CPC LQ6D22008RED Quick Disconnect, 1/2 Inch Size, Insert x Barbed, Shut-Off | CR2QLA LQ6D22008RED2.562"Chrome, RedBarbed--1/2"-Shut Off€136.62
CPC LQ6D22008LRED Quick Disconnect, 1/2 Inch Size, Insert x Barbed, Shut-Off | CR2QLB LQ6D22008LRED2.906"Chrome, RedBarbed--1/2"-Shut Off€136.62
CPC LQ4D47004RED Quick Disconnect, 1/4 Inch Pipe Size, Insert x Bspp, Shut-Off | CR2QLJ LQ4D47004RED2 1/8"Chrome, RedBSPP20 mm1/4"--Shut Off€106.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY LQ6D20008RED Quick Disconnect, Chrome Ca360 Brass, Insert x Ptf, Shut-Off, 2 3/4 Inch Length
€219.88 /unit