Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CPC LQ6D17008LRED Quick Disconnect, 1/2 Inch Size, Coupler x Barbed, Shut-Off | CR2QTA

COLDER PRODUCTS COMPANY LQ6D17008LRED Quick Disconnect, 1/2 Inch Size, Coupler x Barbed, Shut-Off

Item: CR2QTA Model: LQ6D17008LREDCross Ref: 788CH0
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€242.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Disconnect
ApplicationDielectric Coolants, Glycol/Water Coolants
ColorChrome, Red
Finish, CoatingChrome
Fitting Side A Connection TypeCoupler
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter1/2"
Flow Control TypeShut Off
GradeGrade CA360
MaterialBrass
Max. Operating Pressure120 psi
Max. Operating Temp.240°F
Mfr. SeriesEVERIS LQ6
Min. Operating Temp.0°F
Overall Length3.094"
Specific Fitting ShapeStraight Coupler
Sub-brandCpc
Finish/coatingChrome
Fitting MaterialBrass
Material GradeCA360
Maximum Operating Pressure120 psi
Maximum Operating Temperature240°F
Minimum Operating Temperature0°F
SeriesEVERIS LQ6
StandardsREACH, ROHS

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthColorFitting Side B Connection TypeHex SizeFitting Side B Pipe SizeFitting Side B Tube Inner DiameterFlow Control TypeMax. Operating PressurePrice
CPC LQ6D31008RED Quick Disconnect, 1/2 Inch Pipe Size, Coupler x Bspp, Shut-Off | CR2QKQ LQ6D31008RED2.594"Chrome, RedBSPP26 mm1/2"-Shut Off120 psi€206.33
CPC LQ6D30008RED Quick Disconnect, 1/2 Inch Pipe Size, Coupler x Morb, Shut-Off | CR2QKR LQ6D30008RED2.531"Chrome, RedMorb1"1/2"-Shut Off120 psi€196.48
CPC LQ6D17008BLU Quick Disconnect, 1/2 Inch Size, Coupler x Barbed, Shut-Off | CR2QKX LQ6D17008BLU2 3/4"Chrome, BlueBarbed--1/2"Shut Off120 psi€179.05
CPC LQ6D17008LBLU Quick Disconnect, 1/2 Inch Size, Coupler x Barbed, Shut-Off | CR2QKY LQ6D17008LBLU3.094"Chrome, BlueBarbed--1/2"Shut Off120 psi€179.05
CPC LQ6D17008RED Quick Disconnect, 1/2 Inch Size, Coupler x Barbed, Shut-Off | CR2QKZ LQ6D17008RED2 3/4"Chrome, RedBarbed--1/2"Shut Off120 psi€179.05
CPC LQ4D31004RED Quick Disconnect, 1/4 Inch Pipe Size, Coupler x Bspp, Shut-Off | CR2QLC LQ4D31004RED2.312"Chrome, RedBSPP20 mm1/4"-Shut Off120 psi€160.08
CPC LQ4D31004BLU Quick Disconnect, 1/4 Inch Pipe Size, Coupler x Bspp, Shut-Off | CR2QLD LQ4D31004BLU2.312"Chrome, BlueBSPP20 mm1/4"-Shut Off120 psi€163.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY LQ6D17008LRED Quick Disconnect, 1/2 Inch Size, Coupler x Barbed, Shut-Off
€242.38 /unit