Flat Shipping

Flat Shipping at €24.99 + VAT

CPC LQ4D30006RED Quick Disconnect, 3/8 Inch Pipe Size, Coupler x Morb, Shut-Off | CR2QMC

COLDER PRODUCTS COMPANY LQ4D30006RED Quick Disconnect, 3/8 Inch Pipe Size, Coupler x Morb, Shut-Off

Item: CR2QMC Model: LQ4D30006REDCross Ref: 788CE6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Disconnect
ApplicationDielectric Coolants, Glycol/Water Coolants
ColorChrome, Red
Finish, CoatingChrome
Fitting Side A Connection TypeCoupler
Fitting Side B Connection TypeMorb
Fitting Side B Pipe Size3/8"
Flow Control TypeShut Off
GradeGrade CA360
Hex Size0.812"
MaterialBrass
Max. Operating Pressure120 psi
Max. Operating Temp.240°F
Mfr. SeriesEVERIS LQ4
Min. Operating Temp.0°F
Overall Length2 1/4"
Specific Fitting ShapeStraight Coupler
Sub-brandCpc
Finish/coatingChrome
Fitting MaterialBrass
Material GradeCA360
Maximum Operating Pressure120 psi
StandardsREACH, ROHS

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthColorFitting Side B Connection TypeHex SizeFitting Side B Pipe SizeFitting Side B Tube Inner DiameterFlow Control TypeMax. Operating PressurePrice
CPC LQ6D31008RED Quick Disconnect, 1/2 Inch Pipe Size, Coupler x Bspp, Shut-Off | CR2QKQ LQ6D31008RED2.594"Chrome, RedBSPP26 mm1/2"-Shut Off120 psi€206.33
CPC LQ6D30008RED Quick Disconnect, 1/2 Inch Pipe Size, Coupler x Morb, Shut-Off | CR2QKR LQ6D30008RED2.531"Chrome, RedMorb1"1/2"-Shut Off120 psi€196.48
CPC LQ6D17008BLU Quick Disconnect, 1/2 Inch Size, Coupler x Barbed, Shut-Off | CR2QKX LQ6D17008BLU2 3/4"Chrome, BlueBarbed--1/2"Shut Off120 psi€179.05
CPC LQ6D17008LBLU Quick Disconnect, 1/2 Inch Size, Coupler x Barbed, Shut-Off | CR2QKY LQ6D17008LBLU3.094"Chrome, BlueBarbed--1/2"Shut Off120 psi€179.05
CPC LQ6D17008RED Quick Disconnect, 1/2 Inch Size, Coupler x Barbed, Shut-Off | CR2QKZ LQ6D17008RED2 3/4"Chrome, RedBarbed--1/2"Shut Off120 psi€179.05
CPC LQ4D31004RED Quick Disconnect, 1/4 Inch Pipe Size, Coupler x Bspp, Shut-Off | CR2QLC LQ4D31004RED2.312"Chrome, RedBSPP20 mm1/4"-Shut Off120 psi€160.08
CPC LQ4D31004BLU Quick Disconnect, 1/4 Inch Pipe Size, Coupler x Bspp, Shut-Off | CR2QLD LQ4D31004BLU2.312"Chrome, BlueBSPP20 mm1/4"-Shut Off120 psi€163.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY LQ4D30006RED Quick Disconnect, 3/8 Inch Pipe Size, Coupler x Morb, Shut-Off
€182.26 /unit