Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COLDER PRODUCTS CORPORATION LCD13006 Inline Coupler Chrome Plated Brass Ptf | AC4AQP 2YCU8

COLDER PRODUCTS COMPANY LCD13006 Inline Coupler Chrome Plated Brass Ptf

Item: AC4AQP Model: LCD13006Cross Ref: 2YCU8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Body Dia.0.89"
Body FinishChrome Plated
Body MaterialBrass
Connection TypePTF
Coupling Size1/4"
Length2"
Max. Pressure250 psi
Outside Dia.3/8"
Temp. Range-40°F to +180°F
Tube Inside Dia.1/4"
ApplicationAir, Non-Potable Water
Finish/coatingChrome Plated
Fitting MaterialBrass
Fitting Side A Connection TypeCoupler
Fitting Side B Connection TypeTube
Fitting Side B Tube Inner Diameter1/4"
Fitting Side B Tube Outer Diameter3/8"
Flow Control TypeShutoff
Material GradeCA360
Maximum Operating Pressure250 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature40°F
Overall Length2"
SeriesPLC Series
Specific Fitting ShapeStraight Coupler

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.03
Ship length (cm)5.08
Ship width (cm)2.03
HS code7412200045
Country of OriginUS

Product Details:

    • Straight-Through/Shut-Off (Shut-Off)

Product Variants

ProductModelTube Inside Dia.For Pipe SizeOutside Dia.Temp. RangeMax. PressureBody Dia.Body MaterialCoupling SizePrice
COLDER PRODUCTS CORPORATION LCD10004 Inline Coupler Chrome Plated Brass Mnpt | AC4AQL 2YCU5 LCD10004-1/4"--40°F to +180°F250 psi0.89"Brass1/4"€47.39
COLDER PRODUCTS CORPORATION LCD10006 Inline Coupler Chrome Plated Brass Mnpt | AC4AQM 2YCU6 LCD10006-3/8"--40°F to +180°F250 psi0.89"Brass1/4"€48.61
COLDER PRODUCTS CORPORATION LCD13004 Inline Coupler Chrome Plated Brass Ptf | AC4AQN 2YCU7 LCD130040.172"-1/4"-40°F to +180°F250 psi0.89"Brass1/4"€69.36
COLDER PRODUCTS CORPORATION LCD17004 Inline Coupler Chrome Platd Brass Barbed | AC4AQQ 2YCU9 LCD170041/4"---40°F to +180°F250 psi0.89"Brass1/4"€68.76
COLDER PRODUCTS CORPORATION LCD17005 Inline Coupler Chrome Platd Brass Barbed | AC4AQR 2YCV1 LCD170050.312"---40°F to +180°F250 psi0.89"Brass1/4"€75.98
COLDER PRODUCTS CORPORATION LCD17006 Inline Coupler Chrome Platd Brass Barbed | AC4AQT 2YCV2 LCD170063/8"---40°F to +180°F250 psi0.89"Brass1/4"€68.70
COLDER PRODUCTS CORPORATION LCD15004 Panel Mount Coupler Chrome Plated Brass | AC4ARB 2YCW1 LCD15004-1/4"--40°F to +180°F250 psi0.89"Brass1/4"€57.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY LCD13006 Inline Coupler Chrome Plated Brass Ptf
€98.89 /unit