Flat Shipping

Flat Shipping at €24.99 + VAT

CPC HFCD10635 Quick Disconnect, Polysulfone, 3/8 Inch Pipe Size, Coupler x Npt, Shut-Off, White | CR2QQM

COLDER PRODUCTS COMPANY HFCD10635 Quick Disconnect, Polysulfone, 3/8 Inch Pipe Size, Coupler x Npt, Shut-Off, White

Item: CR2QQM Model: HFCD10635Cross Ref: 788C66
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Disconnect
ApplicationAir, Lawn Irrigation, Non-Potable Water
ColorWhite
Fitting Side A Connection TypeCoupler
Fitting Side B Connection TypeNPT
Fitting Side B Pipe Size3/8"
Flow Control TypeShut Off
MaterialPolysulfone
Max. Operating Pressure125 psi
Max. Operating Temp.280°F
Mfr. SeriesHFC Series
Min. Operating Temp.-40°F
Overall Length2 3/4"
Resistance PropertiesChemical Resistant
Specific Fitting ShapeStraight Coupler
Sub-brandCpc
Fitting MaterialPolysulfone
Maximum Operating Pressure125 psi
Maximum Operating Temperature280°F
Minimum Operating Temperature-40°F
SeriesHFC Series

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlow Control TypeOverall LengthFitting Side B Connection TypeFitting Side B Pipe SizeFitting Side B Tube Inner DiameterMax. Operating PressureMax. Operating Temp.ColorPrice
CPC HFCD10835BSPT Quick Disconnect, Polysulfone, 1/2 Inch Pipe Size, Coupler x Bspt, Shut-Off | CR2QNW HFCD10835BSPTShut Off2 7/8"BSPT1/2"-125 psi280°FWhite€43.42
CPC HFC10835 Quick Disconnect, Polysulfone, 1/2 Inch Pipe Size, Coupler x Npt, Flow-Through | CR2QNX HFC10835Flow Through2 7/8"NPT1/2"-125 psi280°FWhite€36.20
CPC HFC17835 Quick Disconnect, Polysulfone, 1/2 Inch Size, Coupler x Barbed, Flow-Through, White | CR2QPC HFC17835Flow Through2.844"Barbed-1/2"125 psi280°FWhite€36.18
CPC HFCD17835 Quick Disconnect, Polysulfone, 1/2 Inch Size, Coupler x Barbed, Shut-Off, White | CR2QPD HFCD17835Shut Off2.844"Barbed-1/2"125 psi280°FWhite€41.30
CPC HFCD16835 Quick Disconnect, Polysulfone, 1/2 Inch Size, Coupler x Barbed, Shut-Off, White | CR2QPF HFCD16835Shut Off2.844"Barbed-1/2"125 psi280°FWhite€54.05
CPC HFCD101235BSPT Quick Disconnect, Polysulfone, 3/4 Inch Pipe Size, Coupler x Bspt, Shut-Off | CR2QPN HFCD101235BSPTShut Off3 1/8"BSPT3/4"-125 psi280°FWhite€46.23
CPC HFC101235GHT Quick Disconnect, Polysulfone, 3/4 Inch Pipe Size, Coupler x Ght, Flow-Through | CR2QPP HFC101235GHTFlow Through2.938"GHT3/4"-125 psi280°FWhite€35.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY HFCD10635 Quick Disconnect, Polysulfone, 3/8 Inch Pipe Size, Coupler x Npt, Shut-Off, White
€51.49 /unit