Flat Shipping

Flat Shipping at €24.99 + VAT

CPC HFC241235GHT Quick Disconnect, Polysulfone, 3/4 Inch Pipe Size, Insert x Ght, Flow-Through | CR2QPX

COLDER PRODUCTS COMPANY HFC241235GHT Quick Disconnect, Polysulfone, 3/4 Inch Pipe Size, Insert x Ght, Flow-Through

Item: CR2QPX Model: HFC241235GHTCross Ref: 788C58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Disconnect
ApplicationAir, Lawn Irrigation, Non-Potable Water
ColorWhite
Fitting Side A Connection TypeInsert
Fitting Side B Connection TypeGHT
Fitting Side B Pipe Size3/4"
Flow Control TypeFlow Through
MaterialPolysulfone
Max. Operating Pressure125 psi
Max. Operating Temp.280°F
Mfr. SeriesHFC Series
Min. Operating Temp.-40°F
Overall Length2.156"
Resistance PropertiesChemical Resistant
Specific Fitting ShapeStraight Insert
Sub-brandCpc
Fitting MaterialPolysulfone
Maximum Operating Pressure125 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlow Control TypeOverall LengthSpecific Fitting ShapeFitting Side B Connection TypeFitting Side B Pipe SizeFitting Side B Tube Inner DiameterMax. Operating PressureMax. Operating Temp.Price
CPC HFCD24835BSPT Quick Disconnect, Polysulfone, 1/2 Inch Pipe Size, Insert x Bspt, Shut-Off | CR2QNZ HFCD24835BSPTShut Off2.094"Straight InsertBSPT1/2"-125 psi280°F€32.11
CPC HFC24835 Quick Disconnect, Polysulfone, 1/2 Inch Pipe Size, Insert x Npt, Flow-Through | CR2QPA HFC24835Flow Through2.094"Straight InsertNPT1/2"-125 psi280°F€21.43
CPC HFCD24835 Quick Disconnect, Polysulfone, 1/2 Inch Pipe Size, Insert x Npt, Shut-Off, White | CR2QPB HFCD24835Shut Off2.094"Straight InsertNPT1/2"-125 psi280°F€31.82
CPC HFC23835 Quick Disconnect, Polysulfone, 1/2 Inch Size, Insert x Barbed, Flow-Through, White | CR2QPH HFC23835Flow Through2.094"Elbow InsertBarbed-1/2"125 psi280°F€21.95
CPC HFC22835 Quick Disconnect, Polysulfone, 1/2 Inch Size, Insert x Barbed, Flow-Through, White | CR2QPJ HFC22835Flow Through2.031"Straight InsertBarbed-1/2"125 psi280°F€19.01
CPC HFCD22835 Quick Disconnect, Polysulfone, 1/2 Inch Size, Insert x Barbed, Shut-Off, White | CR2QPL HFCD22835Shut Off2.031"Straight InsertBarbed-1/2"125 psi280°F€31.40
CPC HFCD23835 Quick Disconnect, Polysulfone, 1/2 Inch Size, Insert x Barbed, Shut-Off, White | CR2QPM HFCD23835Shut Off2.094"Elbow InsertBarbed-1/2"125 psi280°F€35.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY HFC241235GHT Quick Disconnect, Polysulfone, 3/4 Inch Pipe Size, Insert x Ght, Flow-Through
€24.35 /unit