Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COLDER PRODUCTS CORPORATION APCD20006 Coupler Push In Acetal White | AF7XPT 23MG94

COLDER PRODUCTS COMPANY APCD20006 Coupler Push In Acetal White

Item: AF7XPT Model: APCD20006Cross Ref: 23MG94
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Insert
Body Dia.18/25"
Body MaterialAcetal
ColorWhite
Connection TypePTF
Coupling Size1/4"
Length1.91"
Max. Pressure120 psi
Outside Dia.3/8"
Temp. Range-40°F to +180°F
Tube Inside Dia.1/4"
ApplicationAir, Non-Potable Water
Fitting MaterialAcetal
Fitting Side A Connection TypeInsert
Fitting Side B Connection TypeTube
Fitting Side B Tube Inner Diameter1/4"
Fitting Side B Tube Outer Diameter3/8"
Flow Control TypeShutoff
Maximum Operating Pressure120 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature40°F
Overall Length1 29/32"
SeriesAPC Series
Specific Fitting ShapeInline Insert
StandardsFED 209E, NSF/ANSI 51, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code3917400090

Product Details:

    • Straight-Through/Shut-Off (Shut-Off)

Product Variants

ProductModelTube Inside Dia.Body Dia.Outside Dia.ColorTemp. RangeMax. PressureBody MaterialCoupling SizePrice
COLDER PRODUCTS CORPORATION APCD20004 Coupler Push In Acetal White | AF7XPR 23MG93 APCD200040.172"18/25"1/4"White-40°F to +180°F120 psiAcetal1/4"€16.47
COLDER PRODUCTS CORPORATION APCD21004 Coupler Push In Acetal White | AF7XPU 23MG95 APCD210040.172"1.22"1/4"White-40°F to +180°F120 psiAcetal1/4"€20.98
COLDER PRODUCTS CORPORATION APCD21006 Coupler Push In Acetal White | AF7XPV 23MG96 APCD210061/4"1.27"3/8"White-40°F to +180°F120 psiAcetal1/4"€20.12
COLDER PRODUCTS CORPORATION APCD22004 Coupler Push In Acetal White | AF7XPW 23MG97 APCD220041/4"0.63"-White-40°F to +180°F120 psiAcetal1/4"€14.99
COLDER PRODUCTS CORPORATION APCD22006 Coupler Push In Acetal White | AF7XPX 23MG98 APCD220063/8"0.63"-White-40°F to +180°F120 psiAcetal1/4"€15.29
COLDER PRODUCTS CORPORATION APCD23004 Coupler Push In Acetal White | AF7XPY 23MG99 APCD230041/4"0.63"-White-40°F to +180°F120 psiAcetal1/4"€20.50
COLDER PRODUCTS CORPORATION APCD23006 Coupler Push In Acetal White | AF7XPZ 23MH01 APCD230063/8"0.63"-White-40°F to +180°F120 psiAcetal1/4"€21.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY APCD20006 Coupler Push In Acetal White
€22.56 /unit