Flat Shipping

Flat Shipping at €24.99 + VAT

CPC 98700 Quick Disconnect, Polypropylene, 3/4 Inch Size, Coupler x Barbed, Shut-Off, Gray | CR2QRW

COLDER PRODUCTS COMPANY 98700 Quick Disconnect, Polypropylene, 3/4 Inch Size, Coupler x Barbed, Shut-Off, Gray

Item: CR2QRW Model: 98700Cross Ref: 788C39
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Disconnect
ApplicationChemicals, Food, Potable Water
ColorGray
Fitting Side A Connection TypeCoupler
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter3/4"
Flow Control TypeShut Off
MaterialPolypropylene
Max. Operating Pressure15 psi
Max. Operating Temp.160°F
Mfr. SeriesUDC
Min. Operating Temp.32°F
Overall Length3.219"
Specific Fitting ShapeStraight Coupler
Sub-brandCpc
Vacuum Rating20 in. hg

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting Side B Tube Inner DiameterFlow Control TypeMax. Operating PressureMax. Operating Temp.ColorMin. Operating Temp.Fitting Side A Connection TypePrice
CPC 99400 Quick Disconnect, Polypropylene, 3/8 Inch Size, Coupler x Barbed, Shut-Off, Gray | CR2QRR 994003 1/4"3/8"Shut Off15 psi160°FGray32°FCoupler€57.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY 98700 Quick Disconnect, Polypropylene, 3/4 Inch Size, Coupler x Barbed, Shut-Off, Gray
€62.89 /unit