Flat Shipping

Flat Shipping at €24.99 + VAT

COAXSHER FC200 S28 Fire Pants, 29 Inch to 31 Inch Fits Waist Size, 28 Inch Inseam, est Green, NOMEX IIIA | CR2AKT

COAXSHER FC200 S28 Fire Pants, 29 Inch to 31 Inch Fits Waist Size, 28 Inch Inseam, est Green, NOMEX IIIA

Item: CR2AKT Model: FC200 S28Cross Ref: 12R482
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€448.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPan
ColorForest Green
Fits Waist Size29" to 31"
Inseam28"
MaterialNomex Iiia
Closure TypeButton, Zipper
SizeS
StandardsCAL/OSHA REGULATION 3406, UL CERTIFIED TO NFPA 1975, UL CERTIFIED TO NFPA 1977

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFits Waist SizeMaterialColorPrice
COAXSHER FC200 S34 Fire Pants, 29 Inch to 31 Inch Fits Waist Size, 34 Inch Inseam, est Green, NOMEX IIIA | CR2AKU FC200 S3429" to 31"Nomex IiiaForest Green€423.52
COAXSHER FC200 M28 Fire Pants, 32 Inch to 34 Inch Fits Waist Size, 28 Inch Inseam, est Green, NOMEX IIIA | CR2AKV FC200 M2832" to 34"Nomex IiiaForest Green€423.52
COAXSHER FC200 M30 Fire Pants, 32 Inch to 34 Inch Fits Waist Size, 30 Inch Inseam, est Green, NOMEX IIIA | CR2AKW FC200 M3032" to 34"Nomex IiiaForest Green€423.52
COAXSHER FC200 M32 Fire Pants, 32 Inch to 34 Inch Fits Waist Size, 32 Inch Inseam, est Green, NOMEX IIIA | CR2AKX FC200 M3232" to 34"Nomex IiiaForest Green€423.52
COAXSHER FC200 M34 Fire Pants, 32 Inch to 34 Inch Fits Waist Size, 34 Inch Inseam, est Green, NOMEX IIIA | CR2AKY FC200 M3432" to 34"Nomex IiiaForest Green€423.52
COAXSHER FC200 L30 Fire Pants, 35 Inch to 38 Inch Fits Waist Size, 30 Inch Inseam, est Green, NOMEX IIIA | CR2AKZ FC200 L3035" to 38"Nomex IiiaForest Green€423.52
COAXSHER FC200 L32 Fire Pants, 35 Inch to 38 Inch Fits Waist Size, 32 Inch Inseam, est Green, NOMEX IIIA | CR2ALA FC200 L3235" to 38"Nomex IiiaForest Green€423.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COAXSHER FC200 S28 Fire Pants, 29 Inch to 31 Inch Fits Waist Size, 28 Inch Inseam, est Green, NOMEX IIIA
€448.44 /unit