Flat Shipping

Flat Shipping at €24.99 + VAT

CMI 974-6 Bulkhead Union Compression Brass 1/4 inch Pipe | AH3QAF 32WH29

CMI 974-6 Bulkhead Union Compression Brass 1/4 inch Pipe

Item: AH3QAF Model: 974-6Cross Ref: 32WH29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Union
ConnectionCompression
MaterialBrass
Pipe Size1/4"
Pressure150 psi
Temp. Range-65°F to +250°F
Thread Size1/4"-18
Tube Size3/8"
TypeCompression
ApplicationAir
Compatible Tube MaterialNylon
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter3/8"
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Specific Fitting ShapeStraight Bulkhead Union
StandardsSAE J246
System Of MeasurementImperial
Thread Size B1/4-18

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTube SizeTemp. RangeMaterialTypePressureConnectionPrice
CMI 974-4 Bulkhead Union Compression Brass | AH3QAE 32WH28 974-41/4"-65°F to +250°FBrassCompression150 psiCompression€34.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CMI 974-6 Bulkhead Union Compression Brass 1/4 inch Pipe
€41.73 /unit