Flat Shipping

Flat Shipping at €24.99 + VAT

CMI 969-6-8NS Male Elbow Compression Brass 1/2 Inch Pipe | AH3PZM 32WH10

CMI 969-6-8NS Male Elbow Compression Brass 1/2 Inch Pipe

Item: AH3PZM Model: 969-6-8NSCross Ref: 32WH10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
ConnectionCompression x Pipe
Connection TypeCompression x Pipe
MaterialBrass
Pipe Size1/2"
Pressure Rating150 psi
Temp. Range-65°F to +250°F
Thread Size1/2"-14
Tube Size3/8"
TypeCompression
ApplicationAir
Compatible Tube MaterialNylon
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/2"
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Specific Fitting Shape90° Elbow Adapter
StandardsSAE J246
System Of MeasurementImperial
Thread Size B1/2-14

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTube SizePipe SizeTemp. RangeMaterialPressure RatingConnection TypeTypeConnectionPrice
CMI 969-10-12NS Male Elbow Compression Brass 150psi | AH3PZH 32WH03 969-10-12NS5/8"3/4"-65°F to +250°FBrass150 psiCompression x PipeCompressionCompression x Pipe€62.50
CMI 969-12NS Male Elbow Compression 150psi | AH3PZJ 32WH04 969-12NS1/2"3/4"-65°F to +250°FBrass150 psiCompression x PipeCompressionCompression x Pipe€58.74
CMI 969-4-6NS Male Elbow Compression Brass 3/8 Inch Pipe | AH3PZK 32WH05 969-4-6NS1/4"3/8"-65°F to +250°FBrass150 psiCompression x PipeCompressionCompression x Pipe€21.15
CMI 969-6-6NS Male Elbow Compression Brass 3/8 Inch Tube | AH3PZL 32WH08 969-6-6NS3/8"3/8"-65°F to +250°FBrass150 psiCompression x PipeCompressionCompression x Pipe€18.18
CMI 969-8NS Male Elbow Compression Brass 1/2 Inch Tube | AH3PZN 32WH12 969-8NS1/2"3/8"-65°F to +250°FBrass150 psiCompression x PipeCompressionCompression x Pipe€23.57
CMI 980-4NS Male Elbow Compression Brass 1/8In Pipe | AH3QAG 32WH30 980-4NS1/8"1/8"-65°F to +250°FBrass150 psiCompression x PipeCompressionCompression x Pipe€17.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CMI 969-6-8NS Male Elbow Compression Brass 1/2 Inch Pipe
€32.58 /unit