Flat Shipping

Flat Shipping at €24.99 + VAT

COLUMBUS MCKINNON 4X406 Latch Kit For 406ss Eye Hook | AD3DAM 3YDF3

COLUMBUS MCKINNON 4X406 Latch Kit For 406ss Eye Hook

Item: AD3DAM Model: 4X406Cross Ref: 3YDF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch Kit
Type406SS, Silver Mild Steel
Compatible Load Capacity14200 lbs.
Product TypeLatch Assembly

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)4.57
HS code7315900000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
COLUMBUS MCKINNON 4X1305 Latch Kit For New Profile Eye Hook | AD3DAP 3YDF6 4X1305-€22.71
COLUMBUS MCKINNON 4X410 Latch Kit For 410 Stainless Steel Eye Hook | AD3DAR 3YDF9 4X410-€33.86
COLUMBUS MCKINNON 4X1307 Latch Kit For New Profile Eye Hook | AD3DAV 3YDG3 4X1307-€38.60
COLUMBUS MCKINNON 4X412 Latch Kit Swivel Eye Hook | AD3DAY 3YDG6 4X412-€56.65
COLUMBUS MCKINNON 4X1309 Latch Kit For New Profile Eye Hook | AD3DBB 3YDG9 4X1309-€58.35
COLUMBUS MCKINNON 53820 Latch Kit | AH2BHE 24FP67 53820Steel€29.80
COLUMBUS MCKINNON 53821 Latch Kit | AH2BHF 24FP68 53821Steel€35.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLUMBUS MCKINNON 4X406 Latch Kit For 406ss Eye Hook
€42.08 /unit