Flat Shipping

Flat Shipping at €24.99 + VAT

COLUMBUS MCKINNON 45662 Hook Safety Latch Kit For #5hooks | AC4EXC 2ZJ28

COLUMBUS MCKINNON 45662 Hook Safety Latch Kit For #5hooks

Item: AC4EXC Model: 45662Cross Ref: 2ZJ28
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook Safety Latch Kit
Compatible Hoist TypeElectric Chain Hoists
Compatible Load Capacity1000 lbs., 2000 lbs.
Compatible SeriesLodestar
MaterialSteel
Overall Height1/2"
Overall Width1"
Product TypeLatch Assembly

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.52
Ship length (cm)15.24
Ship width (cm)10.41
HS code7315900000
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthOverall WidthOverall HeightPrice
COLUMBUS MCKINNON 45661 Hook Safety Latch Kit For #4hooks | AC4EXA 2ZJ26 45661Steel1 4/5"2"1/2"€36.43
COLUMBUS MCKINNON 45663 Hook Safety Latch Kit For #6-7hooks | AC4EXB 2ZJ27 45663----€49.61
COLUMBUS MCKINNON 00400450 Hook Safety Latch Kit For GR0549685 Etc. | AC4EXH 2ZJ35 00400450----€11.98
COLUMBUS MCKINNON 00400449 Hook Safety Latch Kit For GR0549682 Etc. | AC4EXJ 2ZJ36 00400449----€21.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLUMBUS MCKINNON 45662 Hook Safety Latch Kit For #5hooks
€45.32 /unit