CLIR BY RESINTECH CLS-5300-R-1 Water Purification System, Type I Remote w/UF, 2.5 lpm Max. Output Flow | CR2AEG

RESINTECH CLS-5300-R-1 Water Purification System, Type I Remote With UF, 2.5 lpm Max. Output Flow

Item: CR2AEG Model: CLS-5300-R-1Cross Ref: 800TE2
In Stock

Get it by Wednesday, Jun 11

€14,588.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Purification System
ApplicationCell Culture, General Water Chemistry, Life Science, Microbiology, Reagent Grade Solutions
Bacteria RemovalLess Than 1 cfu/mL
Inlet Pipe O.d.3/8"
Max. Output Flow2.5 LPM
Outlet Pipe TypeFNPT
Purified Water Resistivity18.2 M ohms
Remove ParticulateLess Than 0.05 µm
Water TypeType I Remote W/UF
Feed Connection3/8" OD
Flow Rate2 LPM
Product TypeWater Purification System
Purified Water TypeType I Water

Shipping Info:

Ship weight (kg) 15.345
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWater TypePurified Water ResistivityBacteria RemovalRemove ParticulateInlet Water Temp. RangeMax. Inlet Pressure RangeTotal Organic CarbonsVoltagePrice
CLIR BY RESINTECH CLS-5400-R-1 Water Purification Sys, Type I Remote w/ UV, UF, DF, 2.5 lpm Max. Output Flow | CR2AEE CLS-5400-R-1Type I Remote W/UV, UF, DF18.2 M ohmsLess Than 1 cfu/mLLess Than 0.05 µm----€15,038.31
CLIR BY RESINTECH CLS-5200-R-1 Water Purification System, Type I Remote w/ UV, 2.5 lpm Max. Output Flow | CR2AEF CLS-5200-R-1Type I Remote W/UV18.2 M ohmsLess Than 1 cfu/mLLess Than 0.2 µm----€14,004.39
CLIR BY RESINTECH CLS-3100 Water Purification System, Type I, 2.5 lpm Max. Output Flow, 18.2 megohms | CR2AEH CLS-3100Type I18.2 M ohmsLess Than 10 cfu/mLLess Than 0.2 µm30°C90 psi-120V AC€6,387.74
CLIR BY RESINTECH CLS-3200 Water Purification System, Type I, 2.5 lpm Max. Output Flow, 18.2 megohms, 30 Deg C | CR2AEJ CLS-3200Type I18.2 M ohmsLess Than 10 cfu/mLLess Than 0.2 µm30°C90 psi-120V AC€7,568.40
CLIR BY RESINTECH CLS-5200-S-1 Water Purification System, Type I, 2.5 lpm Max. Output Flow, 18.2 megohms, 30 Deg C | CR2AEK CLS-5200-S-1Type I18.2 M ohmsLess Than 1 cfu/mLLess Than 0.2 µm30°C90 psiLess Than 5 PPB120V AC€13,399.59
CLIR BY RESINTECH CLS-5100-S-1 Water Purification System, Type I, 2.5 lpm Max. Output Flow, 18.2 megohms, 30 Deg C | CR2AEL CLS-5100-S-1Type I18.2 M ohmsLess Than 1 cfu/mLLess Than 0.2 µm30°C90 psiLess Than 10 PPB120V AC€10,823.80
CLIR BY RESINTECH CLS-5300-S-1 Water Purification System, Type I, 2.5 lpm Max. Output Flow, 18.2 megohms, 30 Deg C | CR2AEM CLS-5300-S-1Type I18.2 M ohmsLess Than 1 cfu/mLLess Than 0.05 µm30°C90 psiLess Than 10 PPB120V AC€12,045.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RESINTECH CLS-5300-R-1 Water Purification System, Type I Remote With UF, 2.5 lpm Max. Output Flow
€14,588.36 /unit