Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS RC-150-S-KW Coupling Rigid Steel | AF8YPR 29NK63

CLIMAX METAL PRODUCTS RC-150-S-KW Coupling Rigid Steel

Item: AF8YPR Model: RC-150-S-KWCross Ref: 29NK63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€558.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.1 1/2"
Clearance Dia.2 1/2"
Keyway Width3/8"
MaterialStainless Steel
Max. Rpm1800 RPM
Max. Torque900 lbs.-in.
Outside Dia.2 1/2"
Overall Length4 1/2"
TypeOne Piece Set Screw, With Keyway

Shipping Info:

Ship weight (kg) 1.7438
Ship height (cm)11.43
Ship length (cm)6.35
Ship width (cm)6.35
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthBore Dia.Max. TorqueMax. RpmPrice
CLIMAX METAL PRODUCTS RC-025-A Coupling Rigid Steel | AF8YNN 29NK36 RC-025-A1/2"3/4"1/4"41 lbs.-in.3500 RPM€16.40
CLIMAX METAL PRODUCTS RC-037-A Coupling Rigid Steel | AF8YNP 29NK37 RC-037-A3/4"1"3/8"107 lbs.-in.3500 RPM€20.71
CLIMAX METAL PRODUCTS RC-050-A Coupling Rigid Steel | AF8YNQ 29NK38 RC-050-A1"1 1/2"1/2"143 lbs.-in.3500 RPM€23.02
CLIMAX METAL PRODUCTS RC-062-A Coupling Rigid Steel | AF8YNR 29NK39 RC-062-A1 1/4"2"5/8"281 lbs.-in.3500 RPM€30.72
CLIMAX METAL PRODUCTS RC-075-A Coupling Rigid Steel | AF8YNT 29NK40 RC-075-A1 1/2"2"3/4"338 lbs.-in.3500 RPM€34.69
CLIMAX METAL PRODUCTS RC-125-A Coupling Rigid Steel | AF8YNU 29NK42 RC-125-A2 1/4"4"1 1/4"750 lbs.-in.1800 RPM€82.41
CLIMAX METAL PRODUCTS RC-025-S Coupling Rigid Steel | AF8YNV 29NK43 RC-025-S1/2"3/4"1/4"38 lbs.-in.3500 RPM€27.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS RC-150-S-KW Coupling Rigid Steel
€558.21 /unit