Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS RC-075 Coupling Rigid Steel | AF8YPF 29NK53

CLIMAX METAL PRODUCTS RC-075 Coupling Rigid Steel

Item: AF8YPF Model: RC-075Cross Ref: 29NK53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.3/4"
Clearance Dia.1 1/2"
MaterialSteel
Max. Rpm3500 RPM
Max. Torque563 lbs.-in.
Outside Dia.1 1/2"
Overall Length2"
TypeOne Piece Set Screw
Bore Diameter 13/4"
Bore Diameter 23/4"
Bore Tolerance+0.003"/+0.0005"
Bore TypeRound
Clearance Diameter1.5"
Coupling ConstructionOne-Piece
Coupling MaterialCarbon Steel
Coupling Material FinishBlack Oxide
Coupling Material GradeGrade 1211
Coupling Outside Diameter1 1/2"
Different Bore SizesNo
Included Screws(2) Hex Socket Set Screw
Maximum Bore Diameter3/4"
Maximum Speed3500 RPM
Number Of Locking Screws2
Rated Torque563 lbs.-in.
Screw MaterialCarbon Steel
Screw Material FinishBlack Oxide
Screw Material GradeGrade 4140
Screw Thread Size5/16"-18
Shaft Locking TypeSet Screw
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)5.08
Ship length (cm)3.81
Ship width (cm)3.81
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthBore Dia.Max. TorqueMax. RpmPrice
CLIMAX METAL PRODUCTS RC-025-A Coupling Rigid Steel | AF8YNN 29NK36 RC-025-A1/2"3/4"1/4"41 lbs.-in.3500 RPM€16.40
CLIMAX METAL PRODUCTS RC-037-A Coupling Rigid Steel | AF8YNP 29NK37 RC-037-A3/4"1"3/8"107 lbs.-in.3500 RPM€20.71
CLIMAX METAL PRODUCTS RC-050-A Coupling Rigid Steel | AF8YNQ 29NK38 RC-050-A1"1 1/2"1/2"143 lbs.-in.3500 RPM€23.02
CLIMAX METAL PRODUCTS RC-062-A Coupling Rigid Steel | AF8YNR 29NK39 RC-062-A1 1/4"2"5/8"281 lbs.-in.3500 RPM€30.72
CLIMAX METAL PRODUCTS RC-075-A Coupling Rigid Steel | AF8YNT 29NK40 RC-075-A1 1/2"2"3/4"338 lbs.-in.3500 RPM€34.69
CLIMAX METAL PRODUCTS RC-125-A Coupling Rigid Steel | AF8YNU 29NK42 RC-125-A2 1/4"4"1 1/4"750 lbs.-in.1800 RPM€82.41
CLIMAX METAL PRODUCTS RC-025-S Coupling Rigid Steel | AF8YNV 29NK43 RC-025-S1/2"3/4"1/4"38 lbs.-in.3500 RPM€27.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS RC-075 Coupling Rigid Steel
€31.48 /unit