Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS ISCC-137-137-S Rigid Shaft Coupling One Pc Clamp Type 3-1/2 Inch Length | AH7RPJ 38AW34

CLIMAX METAL PRODUCTS ISCC-137-137-S Rigid Shaft Coupling One Pc Clamp Type 3-1/2 Inch Length

Item: AH7RPJ Model: ISCC-137-137-SCross Ref: 38AW34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€434.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
MaterialStainless Steel
Outside Dia.2 1/4"
Overall Length3 1/2"
TypeOne Piece Clamp
Bore Diameter 11 3/8"
Bore TypeRound
Clearance Diameter2.5"
Coupling MaterialStainless Steel
Coupling Outside Diameter2 1/4"
Maximum Bore Diameter1 3/8"
Maximum Speed4000 RPM
Rated Torque3200 lbs.-in.
Screw MaterialStainless Steel
Screw Material FinishPlain
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 1.0408
Ship height (cm)8.89
Ship length (cm)5.72
Ship width (cm)5.72
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthBore Dia.Max. TorqueClearance Dia.Max. RpmPrice
CLIMAX METAL PRODUCTS RC-100-A Coupling Aluminum | AH2LAR 29NK41 RC-100-A3"1"450 lbs.-in.2"1800 RPM€56.28
CLIMAX METAL PRODUCTS RC-125-KW Coupling Steel | AH2LAT 29NL42 RC-125-KW4"1 1/4"1250 lbs.-in.-1800 RPM€70.35
CLIMAX METAL PRODUCTS 2CC-050-050 Rigid Shaft Coupling Two Pc. Clamp Recessed Screw 1-7/8 Inch Length | AH7RNB 38AW04 2CC-050-0501 7/8"1/2" x 1/2"---€82.73
CLIMAX METAL PRODUCTS 2CC-050-050-KW Rigid Shaft Coupling 1-7/8 Inch Length 1-1/4 Inch Diameter | AH7RNC 38AW05 2CC-050-050-KW1 7/8"1/2" x 1/2"---€106.92
CLIMAX METAL PRODUCTS 2CC-062-062 Rigid Shaft Coupling Two Pc. Clamp Recessed Screw 2-1/4 Inch Length | AH7RND 38AW06 2CC-062-0622 1/4"5/8" x 5/8"---€98.79
CLIMAX METAL PRODUCTS 2CC-062-062-KW Rigid Shaft Coupling 2-1/4 Inch Length 1-1/2 Inch Diameter | AH7RNE 38AW07 2CC-062-062-KW2 1/4"5/8" x 5/8"---€124.29
CLIMAX METAL PRODUCTS 2CC-087-087 Rigid Shaft Coupling Two Pc. Clamp Recessed Screw 2-7/8 Inch Length | AH7RNF 38AW08 2CC-087-0872 7/8"7/8" x 7/8"---€126.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS ISCC-137-137-S Rigid Shaft Coupling One Pc Clamp Type 3-1/2 Inch Length
€434.55 /unit