Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS H1C-187-S Shaft Collar Standard Clamp 3-1/4 Inch Outside Diameter | AH7NCX 36WZ18

CLIMAX METAL PRODUCTS H1C-187-S Shaft Collar Standard Clamp 3-1/4 Inch Outside Diameter

Item: AH7NCX Model: H1C-187-SCross Ref: 36WZ18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 7/8"
Clearance Dia.3 1/4"
Collar StyleClamp
Dimension TypeStandard
MaterialStainless Steel
Number Of Pieces1
Operating Temp. Range-40°F to +800°F
Outside Dia.3 1/4"
Screw MaterialStainless Steel
Width5/8"
Bore Diameter1 7/8"
Bore Tolerance+0.003/0"
Clearance Diameter3.25"
Collar Construction1-Piece
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Material Grade303
Collar Outside Diameter3 1/4"
Collar Width5/8"
For Shaft Diameter1 7/8"
For Shaft TypeRound
Included Screws(1) Hex Socket Cap Screw
Maximum Operating Temperature800°F
Minimum Operating Temperature-40°F
Resistance PropertiesCorrosion Resistant
Screw Length1"
Screw Material GradeGrade 4140
Screw Seating Torque200 lbs.-in.
Screw Thread Size5/16"-24
Shaft Locking TypeClamp On
StandardsDFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.005/-0.005"

Shipping Info:

Ship weight (kg) 0.4109
Ship height (cm)1.59
Ship length (cm)8.26
Ship width (cm)8.26
HS code8487900080
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.MaterialScrew MaterialOperating Temp. RangeClearance Dia.Collar StyleNumber Of PiecesPrice
CLIMAX METAL PRODUCTS H1C-325-S Shaft Collar Clamp 1 Piece 3-1/4 Inch Stainless Steel | AF8ZMB 29NY18 H1C-325-S3 1/4"4 1/2"Stainless SteelStainless Steel-40°F to +800°F4.687"Clamp1€388.64
CLIMAX METAL PRODUCTS H1C-343-S Shaft Collar Clamp 1 Piece 3-7/16 Inch Stainless Steel | AF8ZMC 29NY19 H1C-343-S3.437"4 3/4"Stainless SteelStainless Steel-40°F to +800°F4.937"Clamp1€346.28
CLIMAX METAL PRODUCTS H1C-350-S Shaft Collar Clamp 1 Piece 3-1/2 Inch Stainless Steel | AF8ZMD 29NY20 H1C-350-S3 1/2"4 3/4"Stainless SteelStainless Steel-40°F to +800°F4.937"Clamp1€440.07
CLIMAX METAL PRODUCTS H1C-393-S Shaft Collar Clamp 1 Piece 3-15/16 Inch Stainless Steel | AF8ZME 29NY21 H1C-393-S3.938"5 1/4"Stainless SteelStainless Steel-40°F to +800°F5.437"Clamp1€564.17
CLIMAX METAL PRODUCTS H1C-325 Shaft Collar Clamp 1 Piece 3-1/4 Inch Steel | AF8ZMF 29NY23 H1C-3253 1/4"4 1/2"SteelSteel0°F to +300°F4.687"Clamp1€138.24
CLIMAX METAL PRODUCTS H1C-343 Shaft Collar Clamp 1 Piece 3-7/16 Inch Steel | AF8ZMG 29NY24 H1C-3433.437"4 3/4"SteelSteel0°F to +300°F4.937"Clamp1€114.76
CLIMAX METAL PRODUCTS H1C-350 Shaft Collar Clamp 1 Piece 3-1/2 Inch Steel | AF8ZMH 29NY25 H1C-3503 1/2"4 3/4"SteelSteel0°F to +300°F4.937"Clamp1€115.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS H1C-187-S Shaft Collar Standard Clamp 3-1/4 Inch Outside Diameter
€180.04 /unit