Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS CC-050-050-KW Rigid Shaft Coupling 1-7/8 Inch Length 1-1/4 Inch Diameter S | AH7RNV 38AW21

CLIMAX METAL PRODUCTS CC-050-050-KW Rigid Shaft Coupling 1-7/8 Inch Length 1-1/4 Inch Diameter S

Item: AH7RNV Model: CC-050-050-KWCross Ref: 38AW21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.1/2" x 1/2"
MaterialSteel
Outside Dia.1 1/4"
Overall Length1 7/8"
TypeOne Piece Clamp Recessed Screw, With Keyway
Bore Diameter 11/2"
Bore Diameter 21/2"
Bore Tolerance+0.003"/-0.000"
Bore TypeRound Keyed
Clearance Diameter1.25"
Coupling ConstructionOne-Piece
Coupling MaterialCarbon Steel
Coupling Material FinishBlack Oxide
Coupling Material GradeGrade 1211
Coupling Outside Diameter1 1/4"
Different Bore SizesNo
FeaturesRecessed Screws
Included Screws(4) Hex Socket Cap Screws
Keyway Depth 11/16"
Keyway Depth 21/16"
Keyway Width 11/8"
Keyway Width 21/8"
Maximum Bore Diameter1/2"
Maximum Speed4000 RPM
Number Of Locking Screws4
Rated Torque450 lbs.-in.
Screw MaterialCarbon Steel
Screw Material FinishBlack Oxide
Screw Material GradeGrade 4140
Screw Thread Size#8-32
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.2164
Ship height (cm)4.76
Ship length (cm)3.18
Ship width (cm)3.18
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthBore Dia.Max. TorqueClearance Dia.Max. RpmPrice
CLIMAX METAL PRODUCTS RC-100-A Coupling Aluminum | AH2LAR 29NK41 RC-100-A3"1"450 lbs.-in.2"1800 RPM€56.28
CLIMAX METAL PRODUCTS RC-125-KW Coupling Steel | AH2LAT 29NL42 RC-125-KW4"1 1/4"1250 lbs.-in.-1800 RPM€70.35
CLIMAX METAL PRODUCTS 2CC-050-050 Rigid Shaft Coupling Two Pc. Clamp Recessed Screw 1-7/8 Inch Length | AH7RNB 38AW04 2CC-050-0501 7/8"1/2" x 1/2"---€82.73
CLIMAX METAL PRODUCTS 2CC-050-050-KW Rigid Shaft Coupling 1-7/8 Inch Length 1-1/4 Inch Diameter | AH7RNC 38AW05 2CC-050-050-KW1 7/8"1/2" x 1/2"---€106.92
CLIMAX METAL PRODUCTS 2CC-062-062 Rigid Shaft Coupling Two Pc. Clamp Recessed Screw 2-1/4 Inch Length | AH7RND 38AW06 2CC-062-0622 1/4"5/8" x 5/8"---€98.79
CLIMAX METAL PRODUCTS 2CC-062-062-KW Rigid Shaft Coupling 2-1/4 Inch Length 1-1/2 Inch Diameter | AH7RNE 38AW07 2CC-062-062-KW2 1/4"5/8" x 5/8"---€124.29
CLIMAX METAL PRODUCTS 2CC-087-087 Rigid Shaft Coupling Two Pc. Clamp Recessed Screw 2-7/8 Inch Length | AH7RNF 38AW08 2CC-087-0872 7/8"7/8" x 7/8"---€126.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS CC-050-050-KW Rigid Shaft Coupling 1-7/8 Inch Length 1-1/4 Inch Diameter S
€61.24 /unit