Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS C801M-024 Keyless Bushing, 24 mm Shaft Dia, 45 mm OD, 47.6 mm Width, Zinc Plated Steel | CR2ACU

CLIMAX METAL PRODUCTS C801M-024 Keyless Bushing, 24 mm Shaft Dia, 45 mm OD, 47.6 mm Width, Zinc Plated Steel

Item: CR2ACU Model: C801M-024Cross Ref: 457L32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Bushing
FinishZinc Plated
For Shaft Dia.24 mm
Hub Contact Pressure21900 psi
MaterialSteel
Maximum Transmitted Torque268 lbs.-ft.
Outside Dia. Tolerance+0.003"
Outside Dia., For Bore Dia.45 mm
Overall Width47.6 mm
Screw Thread Size38 mm
TypeSingle Nut Locking Assembly
Flange TypeNone
For Shaft Diameter24 mm
Keyless Bushing TypeSingle Nut Locking Assembly
Outside Diameter / For Bore Diameter45 mm
Outside Diameter Tolerance+0.003"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelFor Shaft Dia.Outside Dia., For Bore Dia.Overall WidthMaximum Transmitted TorqueHub Contact PressureMaterialFinishOutside Dia. TolerancePrice
CLIMAX METAL PRODUCTS C801E-106 Keyless Bushing, 1 1/16 Inch Size Shaft Dia, 2 Inch Size OD, 2.25 Inch Size Wd | CR2ABB C801E-1061.062"2"2 1/4"345 lbs.-ft.19468 psiSteelZinc Plated+0.003"€245.50
CLIMAX METAL PRODUCTS C801E-150 Keyless Bushing, 1 1/2 Inch Size Shaft Dia, 2 3/8 Inch Size OD, 2.75 Inch Size Wd | CR2ABC C801E-1501 1/2"2 3/8"2 3/4"489 lbs.-ft.9222 psiSteelZinc Plated+0.003"€310.08
CLIMAX METAL PRODUCTS C801E-125 Keyless Bushing, 1 1/4 Inch Size Shaft Dia, 2 Inch Size OD, 2.25 Inch Size Wd | CR2ABD C801E-1251 1/4"2"2 1/4"406 lbs.-ft.16548 psiSteelZinc Plated+0.003"€247.21
CLIMAX METAL PRODUCTS C801E-112 Keyless Bushing, 1 1/8 Inch Size Shaft Dia, 2 Inch Size OD, 2.25 Inch Size Wd | CR2ABE C801E-1121 1/8"2"2 1/4"366 lbs.-ft.18386 psiSteelZinc Plated+0.003"€247.21
CLIMAX METAL PRODUCTS C801E-168 Keyless Bushing, 1 11/16 Inch Size Shaft Dia, 2 5/8 Inch Size OD, 3.125 Inch Size Wd | CR2ABF C801E-1681.688"2 5/8"3 1/8"588 lbs.-ft.7787 psiSteelZinc Plated+0.003"€375.21
CLIMAX METAL PRODUCTS C801E-181 Keyless Bushing, 1 13/16 Inch Size Shaft Dia, 2 7/8 Inch Size OD, 3.563 Inch Size Wd | CR2ABG C801E-1811.812"2 7/8"3.563"965 lbs.-ft.9348 psiSteelZinc Plated+0.003"€463.28
CLIMAX METAL PRODUCTS C801E-193 Keyless Bushing, 1 15/16 Inch Size Shaft Dia, 2 7/8 Inch Size OD, 3.563 Inch Size Wd | CR2ABH C801E-1931.938"2 7/8"3.563"1031 lbs.-ft.8745 psiSteelZinc Plated+0.003"€463.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS C801M-024 Keyless Bushing, 24 mm Shaft Dia, 45 mm OD, 47.6 mm Width, Zinc Plated Steel
€203.35 /unit