Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS C192M-34X60.5 Keyless Bushing Diameter 34mm 8 Bolt | AC7FLA 38G694

CLIMAX METAL PRODUCTS C192M-34X60.5 Keyless Bushing Diameter 34mm 8 Bolt

Item: AC7FLA Model: C192M-34X60.5Cross Ref: 38G694
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€223.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Bushing
Bolt SizeM6 x 20
FinishZinc Plated
Hub Contact Pressure6517 psi
MaterialSteel
Number Of Locking Bolts8
Outside Dia.60.5 mm
Overall Length50 mm
Shaft Dia.34 mm
Transmissible Torque7320 lbs.-ft.
Withstand Temp.0°F to +400°F

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.57
Ship length (cm)6.57
Ship width (cm)6.57
HS code8483608000
Country of OriginIT

Product Variants

ProductModelNumber Of Locking BoltsTransmissible TorqueHub Contact PressureTransmissible ThrustMaterialFinishWithstand Temp.Bolt SizePrice
CLIMAX METAL PRODUCTS C192E-062 Keyless Bushing Diameter 0.625 Inch 4 Bolt | AC7FJM 38G659 C192E-06241708 lbs.-ft.-5471 lbs.SteelZinc Plated0°F to +400°FM6 x 20€121.08
CLIMAX METAL PRODUCTS C192E-068 Keyless Bushing Diameter 0.688 Inch 4 Bolt | AC7FJN 38G660 C192E-06841876 lbs.-ft.-5471 lbs.SteelZinc Plated0°F to +400°FM6 x 20€133.88
CLIMAX METAL PRODUCTS C192E-075 Keyless Bushing Diameter 0.750 Inch 4 Bolt | AC7FJP 38G661 C192E-07542053 lbs.-ft.-5471 lbs.SteelZinc Plated0°F to +400°FM6 x 20€108.51
CLIMAX METAL PRODUCTS C192E-081 Keyless Bushing Diameter 0.813 Inch 5 Bolt | AC7FJQ 38G662 C192E-08152779 lbs.-ft.94896839 lbs.SteelZinc Plated0°F to +400°FM6 x 20€137.24
CLIMAX METAL PRODUCTS C192E-087 Keyless Bushing Diameter 0.875 Inch 5 Bolt | AC7FJR 38G663 C192E-08752992 lbs.-ft.94896839 lbs.SteelZinc Plated0°F to +400°FM6 x 20€120.11
CLIMAX METAL PRODUCTS C192E-093 Keyless Bushing Diameter 0.938 Inch 5 Bolt | AC7FJT 38G664 C192E-09353204 lbs.-ft.94896839 lbs.SteelZinc Plated0°F to +400°FM6 x 20€139.19
CLIMAX METAL PRODUCTS C192E-100 Keyless Bushing Diameter 1.000 Inch 5 Bolt | AC7FJU 38G665 C192E-10053416 lbs.-ft.94896839 lbs.SteelZinc Plated0°F to +400°FM6 x 20€139.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS C192M-34X60.5 Keyless Bushing Diameter 34mm 8 Bolt
€223.87 /unit