Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS C-268-BO Shaft Collar Set Screw 1 Piece 2-11/16 Inch Steel | AF8ZNA 29NY41

CLIMAX METAL PRODUCTS C-268-BO Shaft Collar Set Screw 1 Piece 2-11/16 Inch Steel

Item: AF8ZNA Model: C-268-BOCross Ref: 29NY41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.2.688"
Clearance Dia.4"
Collar StyleSet Screw
Dimension TypeStandard
FinishBlack Oxide
MaterialSteel
Number Of Pieces1
Operating Temp. Range0°F to +300°F
Outside Dia.4"
Screw MaterialSteel
Width1 1/8"
Bore Diameter2 11/16"
Bore Tolerance+0.001/+0.004"
Bore TypeRound
Clearance Diameter4"
Collar Construction1-Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1211
Collar Outside Diameter4"
Collar Width1 1/8"
For Shaft Diameter2 11/16"
Included Screws(1) Set Screw
Maximum Operating Temperature300°F
Minimum Operating Temperature0°F
Screw Length1/2"
Screw Material GradeGrade 4140
Screw Seating Torque625 lbs.-in.
Screw Thread Size1/2"-13
Shaft Locking TypeSet Screw
StandardsDFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.005/-0.005"

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.86
Ship length (cm)10.16
Ship width (cm)10.16
HS code8487900080

Product Variants

ProductModelBore Dia.Outside Dia.TypeMaterialScrew MaterialClearance Dia.Operating Temp. RangeFinishPkg. Qty.Price
CLIMAX METAL PRODUCTS C-018-S Shaft Collar Set Screw 3/16 Inch | AB8VQX 29NW40 C-018-S0.188"0.438"Set ScrewStainless SteelStainless Steel0.438"-40°F to +800°FPlain1€7.81
CLIMAX METAL PRODUCTS C-150-S Shaft Collar Set Screw 1-1/2 Inch | AB8VQY 29NW56 C-150-S1 1/2"2 1/4"Set ScrewStainless SteelStainless Steel2 1/4"-40°F to +800°FPlain1€53.49
CLIMAX METAL PRODUCTS C-193-BO Shaft Collar Set Screw 1-15/16 Inch | AB8VQZ 29NW98 C-193-BO1.938"3"Set ScrewSteelSteel3"0°F to +300°FBlack Oxide1€26.49
CLIMAX METAL PRODUCTS C-050X3 Shaft Collar Set Screw Steel | AB8VRA 29NY50 C-050X31/2"1"Set Screw CollarSteelCarbon Steel1"-Zinc Plated3€10.81
CLIMAX METAL PRODUCTS C-043-BOX3 Shaft Collar Set Screw 7/16 Inch Steel Pk3 | AF8YMF 29NW74 C-043-BOX30.438"7/8"-SteelSteel7/8"0°F to +300°FBlack Oxide3€9.93
CLIMAX METAL PRODUCTS C-050-BOX100 Shaft Collar Set Screw 1/2 Inch Steel Pk100 | AF8YMG 29NW75 C-050-BOX1001/2"1"-SteelSteel1"0°F to +300°FBlack Oxide100€288.01
CLIMAX METAL PRODUCTS C-050-BOX3 Shaft Collar Set Screw 1 Piece 1/2 Inch Steel Pk3 | AF8YMH 29NW76 C-050-BOX31/2"1"-SteelCarbon Steel1"-Black Oxide3€9.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS C-268-BO Shaft Collar Set Screw 1 Piece 2-11/16 Inch Steel
€64.61 /unit